!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE

T&S BRASS

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE

T&S BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.02 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4XKK8
  • Mfr. Model # B-0305
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This T&S gooseneck faucet includes gooseneck, single lever handle. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features single hole single temperature deck mount faucet with polished chrome-plated brass body, 5¾ inch swivel/rigid gooseneck, lock washer provided for rigid application, and more. It has a 5.59 gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemGooseneck Faucet
  • Faucet TypeBar Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • Faucet Body MaterialBrass
  • Flow Outlet Type - FaucetAerated
  • ADA ComplianceNot ADA Compliant
  • CEC CompliantNot CEC Compliant
  • Water Inlet Connection TypeMale NPSM
  • IncludesGooseneck, Single Lever Handle
  • FeaturesSingle hole single temperature deck mount faucet with polished chrome plated brass body, 5 3/4 in swivel/rigid gooseneck, lock washer provided for rigid application, Stream regulator outlet, Series 1, quarter-turn eterna compression cartridge with spring check, lever handle with colour-coded index, 1/2 in NPSM male inlet, tailpiece and nut to provide 1/4 in NPT male connection, polished chrome plated brass body and tubular spout and chrome plated metal handle
  • Spout Length5 3/4 in
  • Spout Reach5 3/8 in
  • Max. Installation Surface Thickness1 5/8 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 1
  • Faucet Handle Type Side Joystick
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand T&S
  • Flow Rate 5.59 gpm
  • Ligature Resistant No
  • Standards ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 012443-40NS, 019639-40
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 1 Year
  • Spout Height 13 15/16 in
  • Max. Mounting Hole Center Distance Single Hole
  • Temperature Control No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list