Product ITEM is unavailable. See products from the same category below.
Protective Equipment Cases
Protective equipment cases have reinforced exterior casing that seals closed with latches to keep contaminants out and protect contents from falls and impact damage. They store and transport sensitive items and vital equipment like computers, medical supplies, weapons, and documents. Suitcase-style cases fit small objects and carry like a briefcase. Transport cases have large storage capacities and are ideal for big or bulky items. Long cases are flat-shaped and fit lengthy items like rifles, bows, and tripods. Rack-mount cases have interior racks that hold servers, audiovisual gear, and other vibration-sensitive equipment. Tube cases are cylindrical-shaped and are ideal for long items like fishing poles, posters, and banners.
This black protective air case with foam has outside dimensions of 27 length x 24.6 width x 12.4 centimetres depth. The case comes with foam and has an open cell core with a solid wall design. It is water-tight, crush-proof, and dust-proof.
This black protective air case with foam has outside dimensions of 27 length x 24.6 width x 12.4 centimetres depth. The case comes with foam and has an open cell core with a solid wall design. It is water-tight, crush-proof, and dust-proof.
This black protective air case with foam has an open cell core with a solid wall design. This protective case is water-tight, crush-proof, and dust-proof. The exterior dimensions of the case are 33.9 length x 29.5 width x 15.2 centimetres depth.
This black protective air case with foam has an open cell core with a solid wall design. This protective case is water-tight, crush-proof, and dust-proof. The exterior dimensions of the case are 33.9 length x 29.5 width x 15.2 centimetres depth.
This black protective case with foam measures 78.1 length x 52 width x 29.5 centimetres depth. It comes with an extendable/retractable handle and is made of tough polypropylene. The case comes with an O-ring seal, a rubber over-moulded top and side handles. The case has polyurethane wheels, which have stainless steel bearings.
This black protective case with foam measures 78.1 length x 52 width x 29.5 centimetres depth. It comes with an extendable/retractable handle and is made of tough polypropylene. The case comes with an O-ring seal, a rubber over-moulded top and side handles. The case has polyurethane wheels, which have stainless steel bearings.
This black case with foam measures 61.6 length x 49.3 width x 22 centimetres depth. It is made of polypropylene and has polyurethane wheels that have stainless steel bearings.
This black case with foam measures 61.6 length x 49.3 width x 22 centimetres depth. It is made of polypropylene and has polyurethane wheels that have stainless steel bearings.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.