Product ITEM is unavailable. See products from the same category below.
Potting Compounds & Protective Coatings
Potting compounds and protective coatings adhere to parts and components to cover and protect them from abrasion, corrosion, and wear. They insulate and shield delicate soldering points, wires, and metals that can easily corrode if unprotected.
This grey Fixmaster series PC 9416-floor fill kit has three components, is for 100% solids, self-levelling, and will not shrink. With a compressive strength of 15,000 PSI, this floor fill features corrosion and chemical resistance, has 40- to 60-minute working time, and a full cure in 24 hours. Available in a 10-pound kit. The temperature range is -22 to 230℉, mixing ratio 4.6:1 to 9.8, and it covers 230 square inches per gallon.
This grey Fixmaster series PC 9416-floor fill kit has three components, is for 100% solids, self-levelling, and will not shrink. With a compressive strength of 15,000 PSI, this floor fill features corrosion and chemical resistance, has 40- to 60-minute working time, and a full cure in 24 hours. Available in a 10-pound kit. The temperature range is -22 to 230℉, mixing ratio 4.6:1 to 9.8, and it covers 230 square inches per gallon.
This PC 7332 potting compound is grey and comes in a pail. It meets the standards for ASTM B611, ASTM D1002, ASTM D695, ASTM G65, ASTM G75, ASTM G75-01, ASTM G76-04. This potting compound features dry and wet temperature resistant, easy to mix and apply, silicon carbide filled system, wet abrasion resistant and includes resin and hardener. In addition, it is for use with eq mobil mixer, it has a working time of 30 minutes.
This PC 7332 potting compound is grey and comes in a pail. It meets the standards for ASTM B611, ASTM D1002, ASTM D695, ASTM G65, ASTM G75, ASTM G75-01, ASTM G76-04. This potting compound features dry and wet temperature resistant, easy to mix and apply, silicon carbide filled system, wet abrasion resistant and includes resin and hardener. In addition, it is for use with eq mobil mixer, it has a working time of 30 minutes.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.