!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POTTING COMPOUND, PC 7332, AMBIENT, 10 KG, PAIL, METALS, GREY

POTTING COMPOUND, PC 7332, AMBIENT, 10 KG, PAIL, METALS, GREY

LOCTITE

POTTING COMPOUND, PC 7332, AMBIENT, 10 KG, PAIL, METALS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POTTING COMPOUND, PC 7332, AMBIENT, 10 KG, PAIL, METALS, GREY

POTTING COMPOUND, PC 7332, AMBIENT, 10 KG, PAIL, METALS, GREY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,199.56 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2751067
  • Mfr. Model # 2751067
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.05 lbs

Product Details

This PC 7332 potting compound is grey and comes in a pail. It meets the standards for ASTM B611, ASTM D1002, ASTM D695, ASTM G65, ASTM G75, ASTM G75-01, ASTM G76-04. This potting compound features dry and wet temperature resistant, easy to mix and apply, silicon carbide filled system, wet abrasion resistant and includes resin and hardener. In addition, it is for use with eq mobil mixer, it has a working time of 30 minutes.

Technical Specs

  • ItemPotting Compound
  • Coverage298.59 cu in
  • Cured ColourGrey
  • For Use WithEQ Mobil Mixer
  • Interior/ExteriorInterior
  • Marine GradeNo
  • VOC Content Weight0 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature104 Degrees F
  • Resin TypeEpoxy
  • SeriesPC 7332
  • StandardsASTM B611, ASTM D1002, ASTM D695, ASTM G65, ASTM G75, ASTM G75-01, ASTM G76-04
  • Maximum Viscosity3,500,000 cP
  • Non-SaggingYes
  • Application MethodSpatula, Trowel
  • Hardener ColourGrey
  • Container Type Pail
  • Cure Method Ambient
  • Features Dry and Wet Temperature Resistant, Easy to Mix and Apply, Silicon Carbide Filled System, Wet Abrasion Resistant
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Metal
  • VOC Content Weight Percentage 0
  • Working Time 30 min
  • Maximum Performance Temperature 248 Degrees F
  • Resin Volume 8 kg
  • Shear Strength 1,600 psi
  • Total Volume 10 kg
  • Minimum Viscosity 1,400,000 cP
  • Primary Applications Metals
  • Full Cure Time 24 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list