!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pipe Threading Power Accessories

Pipe threading die heads connect to specific threading machine brands and hold the dies that cut threads as the threader rotates the die head around the pipe. They change heads to cut different thread sizes or replace broken or missing die heads.

https://catalogue.grainger.ca/?hybris=true

 10  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RIDGID
  • DIE HEADS, ⅛" TO 2" NPT, ¼" TO 2" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, QUICK-OPEN
  • Item # RDG97065
  • Mfr. Model # 97065
  • EHC: EHC :
  • These universal right-hand die heads are made of alloy steel. They have a quick-opening head, ⅛" to 2" NPT thread for pipe, and ¼" to 2" NPT for a bolt. The die is for use with the model 535A automatic threading machine, model 535/1215/300 compact threading machine, model 300 power drive, 3Z987, 3FE64, 5A191, and 3RY43 pipe threading machines.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • DIE HEADS, 1" TO 2" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC, FOR DRIVE
  • Item # RDG84532
  • Mfr. Model # 84532
  • EHC: EHC :
  • These universal right-hand die heads are made of alloy steel and have 1" to 2" NPT thread. They have a semi-automatic head opening. The die is for use with the model 535A automatic threading machine, model 535/1215/300 compact threading machine, and model 300 power drive. It features quick action and through-head oiling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • DIE HEAD, 2½ TO 4 IN NPT, RIGHT HAND, SELF-OPENING, RECEDING, FOR PIPE THREADER
  • Item # RDG26152
  • Mfr. Model # 26152
  • EHC: EHC :
  • This receding right-hand self-opening die head has a pipe diameter capacity ranging from 2½ to 4 inches NPT. It features through-the-head oiling and automatic release for a repeatable number of threads. The die head is suitable for 26092/26097/29858 pipe threaders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • DIE HEAD, ⅛" TO 2" NPT, ¼" TO 2" NPT, RIGHT-HAND, UNIVERSAL, SELF-OPEN, FOR POWER DRIVE
  • Item # RDG97075
  • Mfr. Model # 97075
  • EHC: EHC :
  • This universal right-hand die head has a self-opening head, ⅛" to 2" NPT thread for pipe, and ¼" to 2" NPT for a bolt. It is for use with 1215, 1233, 300 compact threading machine, 535, 535A machines, 300 power drives, 3Z987, 3FE64, 5A191, and 3RY43 pipe threading machines. The die features through-head oiling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • DIE HEAD, ¼ TO 2 IN NPT, RIGHT-HAND, SELF-OPENING, UNIVERSAL, FOR USE WITH PIPE THREADER
  • Item # RDG26132
  • Mfr. Model # 26132
  • EHC: EHC :
  • This universal right-hand self-opening die head has a pipe diameter capacity ranging from ¼ to 2 inches NPT. It features through-the-head oiling and manual release for user-specified thread lengths. The die head is suitable for 26092/26097/29858 pipe threaders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ROTHENBERGER
  • DIE HEAD, ½" TO ¾" NPT, HIGH-SPEED STEEL, RIGHT-HAND, SNAP-O-MATIC, SEMI-AUTOMATIC
  • Item # ROT00063
  • Mfr. Model # 00063
  • EHC: EHC :
  • This Snap-O-Matic right-hand die head is made of high-speed steel. It has a semi-automatic head opening and a ½" to ¾" NPT thread. The die head is for use with the Collins Classic 22A threader. It features through-head oiling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ROTHENBERGER
  • DIE HEAD, ½" TO 2" NPT, HIGH-SPEED STEEL, RIGHT-HAND, SELF-OPEN, 11½ TO 14 TPI
  • Item # WWG53RE91
  • Mfr. Model # 56265
  • EHC: EHC :
  • This right-hand die head is made of high-speed steel. It has a self-opening head, ½" to 2" NPT thread with 11½ to 14 threads per inch. The die head is for use with a Ropower 50R pipe threader. It features through-head oiling and accepts R-style dies.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 274
  • ROTHENBERGER
  • DIE HEAD, 2½" TO 4" NPT, HIGH-SPEED STEEL, RIGHT-HAND, AUTOMATIC, SELF-OPEN, 8 TPI
  • Item # WWG53RE90
  • Mfr. Model # 64401
  • EHC: EHC :
  • This Snap-O-Matic right-hand die head is made of high-speed steel. It has an automatic self-opening head, 2½" to 4" NPT thread with eight threads per inch. The die head is for use with Rothenberger 4SE and Rhino Asada Beaver 100. It features through-head oiling and an exclusive snap system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 274
  • ROTHENBERGER
  • DIE HEAD, ½" TO 2" NPT, HIGH-SPEED STEEL, RIGHT-HAND, AUTOMATIC, 11½ TO 14 TPI
  • Item # ROT52500
  • Mfr. Model # 52500
  • EHC: EHC :
  • This automatic opening right-hand die head is made of high-speed steel. It has a self-opening head and ½" to 2" NPT thread with 11½ to 14 threads per inch. The die head is for use with the Supertronic 2SE and Supertronic 4SE pipe threader. It features through-head oiling and an exclusive snap system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48