DIE HEADS, 1" TO 2" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC, FOR DRIVE
DIE HEADS, 1" TO 2" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC, FOR DRIVE
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These universal right-hand die heads are made of alloy steel and have 1" to 2" NPT thread. They have a semi-automatic head opening. The die is for use with the model 535A automatic threading machine, model 535/1215/300 compact threading machine, and model 300 power drive. It features quick action and through-head oiling.
Technical Specs
Item Threading Machine Die Head
Minimum Compatible Pipe Size 1 in
Thread Type NPT
Compatible Dies Universal
Compatible Threader Series 1215, 300, 535
Through-the-Head Oiling Yes
Die Head Type Universal
Features Universal Dies Used
Maximum Compatible Pipe Size 2 in
Head Opening Type Semi-Automatic
Compatible Thread Direction Right Hand
Compatible Threader Type Threading Machine
Compatible Manufacturer Part Number 15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Application Pipe
Die Material Alloy Steel
For Use With Mfr. No. 1215, 1233, 535, 535A, 1822