!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coating Application
Use Location
Base Type
Colour Family
Colour
Compatible Surface Material
Resistance Properties
Container Size
Coverage Area
Dry Time
VOC Content
Series Number
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Paint Primers

These paint primers are designed for internal or external applications. They help prep, seal, and protect surfaces prior to painting. They cover old paint, stains, and marks to ensure a smooth topcoat finish.

https://catalogue.grainger.ca/?hybris=true

 36  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RUST-OLEUM
  • PRIMER SPRAY PAINT, DRY TIME 1 HOUR, TEMP 50 TO 90 ° F, 10 TO 12 SQ FT, GREY, 340 G
  • Item # RLM274103522
  • Mfr. Model # 274103522
  • EHC: EHC :
  • Seal porous surfaces for better paint coverage with this grey primer spray paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 10 to 12 square feet and has a dry time of one hour. It is available in 340 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AERVOE
  • GALVANIZING PAINT, DRY TIME 15 TO 20 MIN, TEMP 50 TO 90 ° F, 215 SQ FT, MEDIUM GREY, 1 QUART
  • Item # CRP7007Q
  • Mfr. Model # 7007Q
  • EHC: EHC :
  • Instantly galvanize metal surfaces to prevent them from corrosion with this medium grey galvanizing paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 215 square feet and has a dry time of 15 to 20 minutes. It is available in one quart.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 809
  • RUST-OLEUM
  • PRIMER SPRAY PAINT, DRY TIME 2 HOURS, TEMP 40 TO 90 ° F, 10 TO 12 SQ FT, WHITE, 369 G
  • Item # RLM254168
  • Mfr. Model # 254168
  • EHC: EHC :
  • Seal porous surfaces for better paint coverage with this white primer spray paint. With an application temperature of 40 Degrees F to 90 Degrees F, this product covers 10 to 12 square feet and has a dry time of two hours. It is available in 369 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUST-OLEUM
  • PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G
  • Item # RLMZ03618
  • Mfr. Model # Z03618
  • EHC: EHC :
  • Seal porous surfaces for better paint coverage with this white oil-based primer spray paint. With an application temperature of 40 Degrees F to 80 Degrees F, this product covers 10 to 12 square feet and has a dry time of 30 minutes. It is available in 369 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AERVOE
  • GALVANIZING PAINT, DRY TIME 15 TO 20 MIN, TEMP 50 TO 90 ° F, 870 SQ FT, METALLIC GREY, 1 GAL
  • Item # CRP7007G
  • Mfr. Model # 7007G
  • EHC: EHC :
  • Instantly galvanize metal surfaces to prevent them from corrosion with this metallic grey galvanizing paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 870 square feet and has a dry time of 15 to 20 minutes. It is available in one gallon.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUST-OLEUM
  • PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G
  • Item # RLM274101522
  • Mfr. Model # 274101522
  • EHC: EHC :
  • Seal porous surfaces for better paint coverage with this white water-base primer spray paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 10 to 12 square feet and has a dry time of one hour. It is available in 340 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUST-OLEUM
  • PRIMER SPRAY PAINT, DRY TIME 1 HOUR, TEMP 50 TO 90 ° F, 10 TO 12 SQ FT, RED, 340 G
  • Item # RLM274102522
  • Mfr. Model # 274102522
  • EHC: EHC :
  • Seal porous surfaces for better paint coverage with this red primer spray paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 10 to 12 square feet and has a dry time of one hour. It is available in 340 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list