!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, EXTERIOR/INTERIOR, RED, METAL/STEEL, INTERIOR/EXTERIOR PRIMER, WATER, FLAT, RED, 1 GALLON

PRIMER, EXTERIOR/INTERIOR, RED, METAL/STEEL, INTERIOR/EXTERIOR PRIMER, WATER, FLAT, RED, 1 GALLON

KRYLON INDUSTRIAL

PRIMER, EXTERIOR/INTERIOR, RED, METAL/STEEL, INTERIOR/EXTERIOR PRIMER, WATER, FLAT, RED, 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, EXTERIOR/INTERIOR, RED, METAL/STEEL, INTERIOR/EXTERIOR PRIMER, WATER, FLAT, RED, 1 GALLON

PRIMER, EXTERIOR/INTERIOR, RED, METAL/STEEL, INTERIOR/EXTERIOR PRIMER, WATER, FLAT, RED, 1 GALLON

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.27 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00020001-16
  • Mfr. Model # K00020001-16
  • UNSPSC # 31211512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • ItemPrimer
  • Colour FamilyRed
  • SheenFlat
  • ColourRed
  • Coverage Area441 to 294 sq ft/gal
  • Dry Time15 min
  • Sub BrandIndustrial Primer
  • Dry Time Tack Free90 min
  • FeaturesCan be Topcoated with Alkyd and Latex Coatings, Fast Drying
  • Maximum Application Temperature120 Degrees F
  • Net Weight128 oz
  • Shelf Life3 yr
  • Coating Application Interior/Exterior Primer
  • Compatible Surface Material Metal, Steel
  • Resin Type Alkyd Enamel
  • Container Size 1 gal
  • Base Type Water
  • Use Location Exterior, Interior
  • Application Method Brush, Spray
  • Dry Time to Recoat 7 hr
  • Finish Texture Smooth
  • Minimum Application Temperature 40 Degrees F
  • Series Number K0002
  • VOC Content 340 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list