Product ITEM is unavailable. See products from the same category below.
Non-Sparking Tongue & Groove Pliers
Non-sparking tongue-and-groove pliers provide a wide jaw-capacity range to grip and turn pipes, fittings, fasteners, and other items when working in areas where combustible dust or flammable liquids, gas, or vapours are present. They contain no ferrous metals, so they resist creating sparks and reduce the risk of ignition in hazardous locations. Also known as multigrips and groove joint pliers, they have an adjustable pivot point for moving their lower jaw up or down a grooved channel to set the distance between the jaws. The jaws lock into place at the desired setting, remain parallel to maintain grip, and are angled from the handles to increase leverage.
This tongue and groove pliers has a length of 12 inch, plus it weighs 1.2 pounds and is not insulated. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ASTM A342, ASTM F2503. In addition, it is unfinished, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This tongue and groove pliers has a length of 12 inch, plus it weighs 1.2 pounds and is not insulated. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ASTM A342, ASTM F2503. In addition, it is unfinished, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This tongue and groove pliers has a length of 10 inch, plus it weighs 0.7 pounds and is not insulated. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ASTM A342, ASTM F2503. In addition, it is unfinished, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This tongue and groove pliers has a length of 10 inch, plus it weighs 0.7 pounds and is not insulated. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ASTM A342, ASTM F2503. In addition, it is unfinished, plus it is non-sparking, and is not tether ready with a standard cushion grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.