!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ¾ IN DRIVE, CHROME NICKEL-PLATED, 43 IN L

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ¾ IN DRIVE, CHROME NICKEL-PLATED, 43 IN L

GRAY TOOLS

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ¾ IN DRIVE, CHROME NICKEL-PLATED, 43 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ¾ IN DRIVE, CHROME NICKEL-PLATED, 43 IN L

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ¾ IN DRIVE, CHROME NICKEL-PLATED, 43 IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,630.33 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMFR600HD
  • Mfr. Model # MFR600HD
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This torque wrench has a length of 43 inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound, Newton-metre measurement type, has a chrome nickel-plated finish. This torque wrench includes blow mould case and a Calibration Certificate.

Technical Specs

  • ItemTorque Wrench
  • Drive Size3/4 in
  • Primary Scale Minimum Torque100 ft-lb
  • Head TypeStandard
  • Secondary Scale Maximum Torque813 N-m
  • RotationClockwise, Counterclockwise
  • Clockwise Accuracy+/-4%
  • Corrosion ResistantCorrosion-Resistant
  • NonsparkingNot Non-Sparking
  • Extended Data TestingNIST
  • Torque SettingAdjustable
  • FinishChrome Nickel-Plated
  • Handle TypeKnurled
  • Handle ColourSilver
  • Min. Arc Swing9 Degrees
  • Number of Geared Teeth40
  • IncludesBlow Mould Case
  • Weight18 lb
  • Primary Scale Increments5 ft-lb
  • Torque Measurement Type Foot-Pound, Newton-Metre
  • Torque Increments 5 ft-lb, 6.8 N-m
  • Primary Scale Maximum Torque 600 ft-lb
  • Secondary Scale Minimum Torque 136 N-m
  • Ratcheting Not Ratcheting
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/-4%
  • Insulated Not Insulated
  • Calibration Certificate Included Calibration Certificate Included
  • Torque Limiting Mechanism Adjustable With Positive Lock and Audible Click
  • Visual/Audible Indicators Physical Click
  • Material Heat Treated Steel
  • Handle Material Metal
  • Dual Scale Dual Scale
  • Min. Number of Cycles 10000
  • Overall Length 43 in
  • Standards ANSI B107.14, Federal Spec. GGG-W-686, ISO Standard 6789
  • Head Movement Fixed
  • Secondary Scale Increments 6.8 N-m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list