!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Screwdriver Style
Tip Style
Tip Size
Overall Length
Shank Length
Grip Style
Insulated ?
ESD Safe ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hex Screwdrivers

Hex screwdrivers have a handle and a shaft end with an hexagonal (six-sided) tip that fits into the hex indentation on the screwhead for screwing (tightening) or unscrewing (loosening) a variety of hex head screws. Hex tips provide a more secure grip on the fastener head and are less likely to cam out (slip out of the head) and damage the screwhead and adjacent surfaces compared to a slotted head screwdriver.

https://catalogue.grainger.ca/?hybris=true

 98  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BONDHUS
  • SCREWDRIVER, 3/16 IN TIP, 8 IN L, BALL
  • Item # BHS10610
  • Mfr. Model # 10610
  • EHC: EHC :
  • Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 3/16 inch. Length 7.3 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA TOOLS
  • PRECISION HEX SCREWDRIVER, 1.5 MM TIP SIZE, 5½ IN OVERALL L, 2 IN SHANK L, MOLDED GRIP
  • Item # WWG30D392
  • Mfr. Model # 26315
  • EHC: EHC :
  • This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is 3⅝ inch long, is black. It meets the standards for HRC 59-92. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BONDHUS
  • SCREWDRIVER, 4.0 MM TIP, 8 3/32 IN L
  • Item # BHS10660
  • Mfr. Model # 10660
  • EHC: EHC :
  • Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 4 mm. Length 168 mm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BONDHUS
  • TOURNEVIS HEX BALLDRIVER 0.050
  • Item # BHS10602
  • Mfr. Model # 10602
  • EHC: EHC :
  • Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 0.050 inch. Length 4.7 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BONDHUS
  • SCREWDRIVER, 6 MM TIP, 10 13/64 IN L
  • Item # BHS10668
  • Mfr. Model # 10668
  • EHC: EHC :
  • Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 6 mm. Length 1218 mm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EKLIND
  • GENERAL PURPOSE BALL END HEX SCREWDRIVER, 2.5 MM TIP SIZE, 5¼ IN OVERALL L, FLUTED GRIP
  • Item # ETC91605
  • Mfr. Model # 91605
  • EHC: EHC :
  • This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 2¾ inch long, is blue. It meets the standards for ANSI B18.3M. In addition, it has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EKLIND
  • GENERAL PURPOSE BALL END HEX SCREWDRIVER, 2 MM TIP SIZE, 5 1/2 IN OVERALL L, FLUTED GRIP
  • Item # ETC91604
  • Mfr. Model # 91604
  • EHC: EHC :
  • This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is three inches long, is blue. It meets the standards for ANSI B18.3M. In addition, it has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EKLIND
  • GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3 MM TIP SIZE, 7¾ IN OVERALL L, 5 IN SHANK L
  • Item # ETC91606
  • Mfr. Model # 91606
  • EHC: EHC :
  • This screwdriver has a length of 7¾ inches and is not insulated. The plastic handle is 2¾ inch long, is blue. It meets the standards for ANSI B18.3M. In addition, it has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • BONDHUS
  • SCREWDRIVER, 7/32 IN TIP, 9 IN L
  • Item # BHS10611
  • Mfr. Model # 10611
  • EHC: EHC :
  • Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 7/32 inch. Length 7.7 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list