!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, COMFORT GRIP, HANDLE, 0.05 IN X 5/16 IN TIP, 11¼ IN L X 5/16 IN DIA

SCREWDRIVER, COMFORT GRIP, HANDLE, 0.05 IN X 5/16 IN TIP, 11¼ IN L X 5/16 IN DIA

GRAY TOOLS

SCREWDRIVER, COMFORT GRIP, HANDLE, 0.05 IN X 5/16 IN TIP, 11¼ IN L X 5/16 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, COMFORT GRIP, HANDLE, 0.05 IN X 5/16 IN TIP, 11¼ IN L X 5/16 IN DIA

SCREWDRIVER, COMFORT GRIP, HANDLE, 0.05 IN X 5/16 IN TIP, 11¼ IN L X 5/16 IN DIA

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT86307
  • Mfr. Model # 86307
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.527 lbs

Product Details

This screwdriver has a length of 11¼ inch with a comfort grip handle. It meets the standards for ANSI.

Technical Specs

  • ItemScrewdriver
  • Grip StyleCushion
  • Shank Diameter5/16 in
  • Tip Size0.05 in x 5/16 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size0.050 in x 5/16 in
  • Handle Length4 11/16 in
  • Magnetized TipMagnetized Tip Not Included
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankFixed Shank
  • Shank MaterialS2 Industrial Steel
  • Slotted Screwdriver Tip ShapeCabinet
  • Tether ReadyNot Tether Capable
  • Overall Length 11 1/4 in
  • Screwdriver Style Slotted
  • Shank Length 5/16 in
  • Tip Style Slotted
  • ESD Safe Not ESD Safe
  • Handle Colour Black, Blue
  • Insulated Not Insulated
  • Measurement Type SAE
  • Non-Sparking Not Non-Sparking
  • Shank Finish Matte
  • Shank Shape Hex
  • Standards ANSI
  • Tip Finish Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list