Product ITEM is unavailable. See products from the same category below.
Hard Surface Protection Boards, Films & Papers
Hard surface protection boards, films, and paper are durable leakproof products that temporarily shield surfaces from dirt, dust, moisture, and paint overspray. They reduce cleanup time and are commonly used to create barriers or to cover walls, concrete or wood floors during painting, construction, and renovation applications.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 7.21 pounds. It has a light thickness and is not sold by mil thickness. It measures 200 feet length x 240 width x 3 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 7.21 pounds. It has a light thickness and is not sold by mil thickness. It measures 200 feet length x 240 width x 3 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 6.97 pounds. It has a medium thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 4 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 6.97 pounds. It has a medium thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 4 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 18.04 pounds. It has a light thickness and is not sold by mil thickness. It measures 500 feet length x 120 width x 6 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 18.04 pounds. It has a light thickness and is not sold by mil thickness. It measures 500 feet length x 120 width x 6 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.1 pounds. It has a light thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 3 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.1 pounds. It has a light thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 3 1/4 inches in diameter and includes one roll.
240 inch x 100 feet heavy general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.
240 inch x 100 feet heavy general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 17.44 pounds. It has a medium thickness and is not sold by mil thickness. It measures 250 feet length x 120 width x 6 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 17.44 pounds. It has a medium thickness and is not sold by mil thickness. It measures 250 feet length x 120 width x 6 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.1 pounds. It has a heavy thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 4 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.1 pounds. It has a heavy thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 4 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 37.05 pounds. It has an extra-heavy thickness and is not sold by mil thickness. It measures 100 feet length x 240 width x 6 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 37.05 pounds. It has an extra-heavy thickness and is not sold by mil thickness. It measures 100 feet length x 240 width x 6 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 6.97 pounds. It has a light thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 3 1/4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 6.97 pounds. It has a light thickness and is not sold by mil thickness. It measures 100 feet length x 120 width x 3 1/4 inches in diameter and includes one roll.
This kraft paper is the preferred alternative to red rosin paper. Protect many types of hard surfaces, cabinets and counter tops from foot traffic, paint and spills. Floor protection paper. 35 inch by 144 foot roll. Natural colour.
This kraft paper is the preferred alternative to red rosin paper. Protect many types of hard surfaces, cabinets and counter tops from foot traffic, paint and spills. Floor protection paper. 35 inch by 144 foot roll. Natural colour.
Natural.100 percent recyclable.Just one roll will cover the same area as 10 sheets of masonite. Replace the need for large, bulky sheets of masonite with the most durable paperboard on the market, builder board.
Natural.100 percent recyclable.Just one roll will cover the same area as 10 sheets of masonite. Replace the need for large, bulky sheets of masonite with the most durable paperboard on the market, builder board.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.46 pounds. It has a medium thickness and is not sold by mil thickness. It measures 150 feet length x 72 width x 4 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.46 pounds. It has a medium thickness and is not sold by mil thickness. It measures 150 feet length x 72 width x 4 1/2 inches in diameter and includes one roll.
72 inch x 250 feet light general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.
72 inch x 250 feet light general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 5.41 pounds. It has a light thickness and is not sold by mil thickness. It measures 150 feet length x 120 width x 2 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 5.41 pounds. It has a light thickness and is not sold by mil thickness. It measures 150 feet length x 120 width x 2 1/2 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.43 pounds. It has a medium thickness and is not sold by mil thickness. It measures 177 feet length x 102 width x 4 inches in diameter and includes one roll.
This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 10.43 pounds. It has a medium thickness and is not sold by mil thickness. It measures 177 feet length x 102 width x 4 inches in diameter and includes one roll.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.