!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Series
Maximum Current
Maximum Wire Diameter
Cable Length
For Rear Connection Type
Duty Cycle
For Gas Type
Handle Type
Neck Tube Angle
Neck Tube Type
For Wire Type
Tip Series
Welding Processes
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose MIG Guns

General purpose MIG (metal inert gas) guns are cooled by ambient air and shielding gas during welding tasks. They do not require an external radiator cooling system and hoses, so they are typically easier to set up and maintain and better suited for outdoor use and mobile welding applications than water-cooled guns. The guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. The heat from the arc melts and fuses the workpiece material and the wire material to create a weld. MIG guns let the welding operator control the position of the wire during welding tasks. Guns that are used in gas-shielded MIG welding also supply shielding gas to keep airborne contaminants out of the weld pool.

https://catalogue.grainger.ca/?hybris=true

 152  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BERNARD
  • FLEX NECK, 6 IN, FOR BERNARD ACCULOCK S, CENTREFIRE, TOUGH LOCK BRAND, MIG
  • Item # BRNQT-F6
  • Mfr. Model # QT-F-6
  • EHC: EHC :
  • This flex neck is compatible with B and O Handle, C Handle Configured with Rotatable Necks, Bernard Acculock S, Centerfire, Tough Lock brand. It has an overall length of six inches. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • FLEX NECK, 8 IN, FOR BERNARD ACCULOCK S, CENTREFIRE, TOUGH LOCK BRAND, MIG
  • Item # BRNQT-F8
  • Mfr. Model # QT-F-8
  • EHC: EHC :
  • This flex neck is compatible with B and O Handle, C Handle Configured with Rotatable Necks, Bernard Acculock S, Centerfire, Tough Lock brand. It has an overall length of eight inches and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG GUN, BTB-B SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE
  • Item # BRNQ4015AE8EMC
  • Mfr. Model # Q4015AE8EMC
  • EHC: EHC :
  • Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE
  • Item # BRNQ4015AE8IMC
  • Mfr. Model # Q4015AE8IMC
  • EHC: EHC :
  • This Universal Conventional Liner MIG gun is model Q4015AE8IMC and features double life MIG gun system, high performance consumables, unicable design and includes contact tip, diffuser, liner, nozzle, power pin. In addition, it is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with Bernard, Centerfire, Miller brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG Q-GUN, 400 A, CURVED HANDLE, NECK TUBE FIXED/MEDIUM/45 ° , MILLER CONNECT, CABLE 15 FT L
  • Item # BRNQ4015AR8EMC
  • Mfr. Model # Q4015AR8EMC
  • EHC: EHC :
  • This Bernard MIG Q-Gun is powered by 400 amps and features a curved handle with a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a medium, fixed neck tube with a 45-degree angle, a 0.045-inch wire size, a Miller rear connection, and a Centerfire tip. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • TWECO
  • GROUND CLAMP, 8 1/4 IN, FOR WELDSKILL BRAND, 300 A
  • Item # TWC92051216
  • Mfr. Model # 92051216
  • EHC: EHC :
  • This ground clamp is compatible with the Weldskill brand. It has an overall length of 8 1/4 inches. This ground clamp has a 300A maximum current.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG Q-GUN, 300 A, CURVED HANDLE, NECK TUBE ROTATABLE/MEDIUM/60 ° , MILLER CONNECT, CABLE 15 FT L
  • Item # BRNQ3015AF8IMC
  • Mfr. Model # Q3015AF8IMC
  • EHC: EHC :
  • This Bernard Centerfire series MIG Q-Gun is powered by 300 amps and features a large, OXO curved handle that is lightweight and comfortable to use. Its neck tube is medium and rotatable with a 60-degree angle, it has a 1/16-inch Centerfire tip, a Miller rear connection, and its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG GUN, BTB-B SERIES, 300 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE
  • Item # BRNQ3015AE8EMC
  • Mfr. Model # Q3015AE8EMC
  • EHC: EHC :
  • Bernard Q-Gun. Amps: 300. Handle: Bernard(R) curved. Length: 15 ft. Neck: rotatable, medium 45 Degrees . Tip: 0.045 Centerfire(TM). Power cables available with high flex standard or monocoil conduits. Multiple lightweight, comfortable handle and easy-to-c

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG Q-GUN, 400 A, CURVED HANDLE, MILLER CONNECT, ELLIPTICAL TIP 0.045 IN, CABLE 15 FT L
  • Item # BRNQ4015AR7EMC
  • Mfr. Model # Q4015AR7EMC
  • EHC: EHC :
  • This Bernard MIG Q-Gun with elliptical consumables is powered by 400 amps and features a lightweight and comfortable curved handle with a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a 0.045-inch elliptical tip, a wire size of 0.035 to 0.045 inch, a Miller rear connection, and a cable length of 15 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG GUN, BTB-B SERIES, 200 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE
  • Item # BRNQ2015AB8CMC
  • Mfr. Model # Q2015AB8CMC
  • EHC: EHC :
  • Bernard Q-Gun. Amps: 200. Handle: Bernard(R) curved. Length: 15 ft. Neck: rotatable, short 45 Degrees . Tip: 0.035 Centerfire(TM). Power cables available with high flex standard or monocoil conduits. Multiple lightweight, comfortable handle and easy-to-ch

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • BERNARD
  • MIG Q-GUN, 300 A, CURVED HANDLE, NECK TUBE FIXED/MEDIUM/45 ° , LINCOLN CONNECT, CABLE 15 FT L
  • Item # BRNQ3015AR8CLC
  • Mfr. Model # Q3015AR8CLC
  • EHC: EHC :
  • This Bernard MIG Q-Gun is powered by 300 amps and features a curved handle and a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a medium, fixed neck tube with a 45-degree angle, a 0.035-inch Lincoln rear connection, and a Centerfire tip. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • TWECO
  • MIG GUN, SPRAY MASTER 450, 450 A, 1/16 IN, 15 FT CABLE, MILLER-COMPATIBLE
  • Item # TWCMS415M116
  • Mfr. Model # 10401062
  • EHC: EHC :
  • Spraymaster air cooled MIG guns. 15 ft MIG gun Tweco(R) connection. 450 amp for heavy manufacturing and shipyards. 80% duty cycle on mixed gases. Ergonomic handle, extended trigger length to reduce radiated heat. Conductor tube can be rotated easily for different welding positions. Field repairable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1432
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list