!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Plumbing Brand
Series
Faucet Spout Shape
Flow Rate ?
Faucet Body Material
CEC Compliant
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Washroom Faucets

https://catalogue.grainger.ca/?hybris=true

 19  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DELTA
  • LOW ARC BATHROOM FAUCET: DELTA, COMMERCIAL, CHROME FINISH, 1.5 GPM FLOW RATE
  • Item # WWG4NLL1
  • Mfr. Model # 21C132
  • EHC: EHC :
  • This Delta Delta Commercial series low-arc bathroom faucet includes two handle lavatory faucet. It has a five-year manufacturer's warranty. In addition, it meets the standards for CSA, IAPMO and features a vandal-resistant outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1698
  • ZURN
  • LOW ARC BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE
  • Item # WWG4JPD2
  • Mfr. Model # Z81104-XL
  • EHC: EHC :
  • This Zurn AquaSpec series low-arc bathroom faucet includes vandal-resistant colour-coded metal wrist blade handles. It has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features polished chrome cast brass faucet body with integral shanks, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 1.5 GPM FLOW RATE, MANUAL
  • Item # AMS5500170.002
  • Mfr. Model # 5500170.002
  • EHC: EHC :
  • Lavatory Faucets, Brass construction with ceramic disc valve cartridge and braided flexible supply hoses with 3/8 inch compression connections. Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold to reduce the risk of

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL
  • Item # GUS41H816
  • Mfr. Model # 5500175.002
  • EHC: EHC :
  • This American Standard Monterrey series low-arc bathroom faucet includes ½-inch male inlet shanks, red and blue indexes. It has a five-year commercial manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant outlet. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN
  • LOW ARC BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # GUS29VL96
  • Mfr. Model # Z81104-XL-3M
  • EHC: EHC :
  • This Zurn AquaSpec series low-arc bathroom faucet includes mounting hardware, ½ inch coupling nuts for risers. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features polished chrome cast brass faucet body with integral shanks, vandal-resistant handles/outlet. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 2.2 GPM FLOW RATE, MANUAL
  • Item # WWG26Y186
  • Mfr. Model # 802-V317ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, vandal-resistant handles/outlet. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 1 GPM FLOW RATE
  • Item # WWG48YD89
  • Mfr. Model # 802-V317E64ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1698
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # WWG48YD84
  • Mfr. Model # 802-E70-317ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1698
  • T&S BRASS
  • LOW ARC BATHROOM FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE
  • Item # WWG4XKJ7
  • Mfr. Model # B-0891
  • EHC: EHC :
  • This T&S low-arc bathroom faucet includes pop-up drain assembly. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 4 inch centreset deck mount mixing faucet with polished chrome-plated brass body and integral spout, 2.2 gpm aerator, series 3 (b-0199-03), quarter-turn eterna compression and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1697
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 2.2 GPM FLOW RATE
  • Item # WWG4KTK7
  • Mfr. Model # 802-317ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 1 GPM FLOW RATE, MANUAL
  • Item # WWG48YD86
  • Mfr. Model # 802-E74-317ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1698
  • SPEAKMAN
  • GOOSENECK BATHROOM FAUCET: SPEAKMAN, COMMANDER, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # GUS46AD76
  • Mfr. Model # SC-3084-LD-E
  • EHC: EHC :
  • This Speakman Commander series gooseneck bathroom faucet has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61 and features a vandal-resistant handles/outlet. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEAKMAN
  • LOW ARC BATHROOM FAUCET: SPEAKMAN, COMMANDER, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # GUS46AD78
  • Mfr. Model # SC-4074-E-LD
  • EHC: EHC :
  • This Speakman Commander series low-arc bathroom faucet has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61 and features vandal-resistant handles. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • LOW ARC BATHROOM FAUCET: CHICAGO FAUCETS, 802, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL
  • Item # WWG48YD93
  • Mfr. Model # 802-V317E66ABCP
  • EHC: EHC :
  • This Chicago Faucets 802 series low-arc bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1698
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list