!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL

LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL

AMERICAN STANDARD

LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL

LOW ARC BATHROOM FAUCET: AMERICAN STD, MONTERREY, CHROME FINISH, 0.5 GPM FLOW RATE, MANUAL

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.51 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS41H816
  • Mfr. Model # 5500175.002
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This American Standard Monterrey series low-arc bathroom faucet includes ½-inch male inlet shanks, red and blue indexes. It has a five-year commercial manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant outlet. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemLow-Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • SeriesMonterrey
  • Flow Rate0.5 gpm
  • Ligature ResistantNo
  • ADA ComplianceADA Compliant
  • CEC CompliantCEC Compliant
  • Water Inlet Connection TypeMale NPSM
  • Includes1/2 in Male Inlet Shanks, Red and Blue Indexes
  • Manufacturers Warranty Length5 Year Commercial
  • Spout Height1 3/4 in
  • Max. Mounting Hole Center Distance4 in
  • Temperature ControlNo
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Wristblade
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand American Standard
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Laminar
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 951764-0070A
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 1 3/16 in
  • Spout Reach 3 3/4 in
  • Max. Installation Surface Thickness 1 3/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list