!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Fitting Material
Fitting Shape
For Hose Dash Size
Hose Fitting A Size
Hose Fitting B Size
Fitting Gender
Fitting Connection Type
Fitting Movement
Thread Size
For Use With Hose Series
For Hose I.D.
Max. Working Pressure @ 70 F
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Crimp Hydraulic Hose Fittings with SAE Connection

https://catalogue.grainger.ca/?hybris=true

 246  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, 90 ° ELBOW, -6 HOSE DASH SIZE, MALE X GENDERLESS
  • Item # DYE16943-6-6
  • Mfr. Model # 16943-6-6
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE, has a maximum operating pressure of 2,250 psi @ 70 Degrees F and is made of steel. In addition, it has ⅝"-18 thread. Plus, it has an inverted Flare x Crimp connection type. This hydraulic crimp fitting is for use on 787TC, 787ST, 797TC, and 797ST series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, RIGID, STRAIGHT, MALE, O-RING, 7/8"-14, 5/8 IN, STEEL
  • Item # DYE10543-12-12
  • Mfr. Model # 10543-12-12
  • EHC: EHC :
  • This barbed hydraulic hose fitting is made of steel. This rigid crimp-style adapter is male with a straight pipe. It has connection size 7/8"-14 thread and fits 5/8 inches inside diameter. This item includes the O-ring and is free of chrome-6.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, RIGID, STRAIGHT, MALE, O-RING, 1 5/16"-12, 1 IN, STEEL
  • Item # DYE10543-16-16
  • Mfr. Model # 10543-16-16
  • EHC: EHC :
  • This barbed hydraulic hose fitting is made of steel. This rigid crimp-style adapter is male with a straight pipe. It has connection size 1 5/16"-12 thread and fits one-inch inside diameter. This item includes the O-ring and is free of chrome-6.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, RIGID, STRAIGHT, MALE, O-RING, 9/16"-18, 3/8 IN, STEEL
  • Item # DYE10543-6-6
  • Mfr. Model # 10543-6-6
  • EHC: EHC :
  • This barbed hydraulic hose fitting is made of steel. This rigid crimp-style adapter is male with a straight pipe. It has connection size 9/16"-18 thread and fits 3/8 inches inside diameter. This item includes the O-ring and is free of chrome-6.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, RIGID, STRAIGHT, MALE, O-RING, 7/16"-20, 1 1/4 IN, STEEL
  • Item # DYE10543-4-4
  • Mfr. Model # 10543-4-4
  • EHC: EHC :
  • This barbed hydraulic hose fitting is made of steel. This rigid crimp-style adapter is male with a straight pipe. It has connection size 7/16"-20 thread and fits 1 1/4 inches inside diameter. This item includes the O-ring and is free of chrome-6.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, 90 ° ELBOW, -4 HOSE DASH SIZE, MALE X GENDERLESS
  • Item # DYE16943-4-4
  • Mfr. Model # 16943-4-4
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE, has a maximum operating pressure of 2,750 psi @ 70 Degrees F and is made of steel. In addition, it has 7/16"-24 thread. Plus, it has an inverted Flare x Crimp connection type. This hydraulic crimp fitting is for use on 787TC, 787ST, 797TC, and 797ST series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HOSE, 75 PSI AT 70 ° F, 1/2 IN INSIDE DIAMETER
  • Item # DYE66210500130R
  • Mfr. Model # 6621-0500130
  • EHC: EHC :
  • This hose meets the standards for ISO 1307-1997 and SAE J20R2, and it has a maximum operating pressure of 75 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 130 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, 75 PSI AT 70 ° F, 1 3/4 IN INSIDE DIAMETER, RED
  • Item # DYE66211750025R
  • Mfr. Model # 6621-1750025
  • EHC: EHC :
  • This hose meets the standards for ISO 1307-1997 and SAE J20R2, and it has a maximum operating pressure of 75 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 125 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, 75 PSI AT 70 ° F, 3 IN INSIDE DIAMETER
  • Item # DYE66213000025R
  • Mfr. Model # 6621-3000025
  • EHC: EHC :
  • This hose meets the standards for ISO 1307-1997 and SAE J20R2, and it has a maximum operating pressure of 75 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 125 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, 83 PSI AT 70 ° F, 1/2 IN INSIDE DIAMETER
  • Item # DYE67220500250R
  • Mfr. Model # 6722-0500250
  • EHC: EHC :
  • This hose meets the standards for SAE J20R3 Class A and it has a maximum operating pressure of 83 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, 83 PSI AT 70 ° F, 1 IN INSIDE DIAMETER
  • Item # DYE67221000100R
  • Mfr. Model # 6722-1000100
  • EHC: EHC :
  • This hose meets the standards for SAE J20R3 Class A and it has a maximum operating pressure of 83 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, 159 PSI AT 70 ° F, 1 3/8 IN INSIDE DIAMETER X 3 FT, 3 PLY
  • Item # DYE67501375003R
  • Mfr. Model # 6750-1375003
  • EHC: EHC :
  • This hose meets the standards for SAE J20R1 Class A and it has a maximum operating pressure of 159 psi @ 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list