BORNE DE SIGNALISATION À PANNEAU VERTICAL, MUTCD, INGÉNIEUR, ORANGE, 40PO, HAUT AVEC ACCROCHE, BASE
BORNE DE SIGNALISATION À PANNEAU VERTICAL, MUTCD, INGÉNIEUR, ORANGE, 40PO, HAUT AVEC ACCROCHE, BASE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white/orange vertical panel channelizer is made out of HDPE and measures 24 in width x 15 in length x height 39½ in. It includes a base. It meets the standards for MUTCD, NCHRP-350. These weighted bases stabilize traffic channelizer cones to help prevent them from moving or tipping over unexpectedly.
Technical Specs
Article Borne de signalisation à panneau vertical
Hauteur hors tout 40 po
Style de tête Grabber
Couleur du corps Orange
Comprend Base
Comprend une base lestée Non
Type d'installation Temporaire
Niveau de réflexion Ingénieur
Couleur de base Base non incluse
Conformité aux exigences MUTCD Oui
Overall Width 13 in
Type de produit Panneau vertical
Reflective Stripe Colour Orange/blanc
Matériau du corps Polyéthylène
Hauteur du cône 6 po
Bandes réfléchissantes incluses Oui
Nestable Yes
Diamètre extérieur 4 po
Poids 9 lb
Matériau de la base Non compris
Meets NCHRP 350 Testing Criteria Yes
Normes MUTCD, NCHRP-350
Country of Origin États-Unis
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.33
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.92
/ each