!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
V MAX TR COMB 4 OUTILS S/BALAIS

V MAX TR COMB 4 OUTILS S/BALAIS

DEWALT

V MAX TR COMB 4 OUTILS S/BALAIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V MAX TR COMB 4 OUTILS S/BALAIS

V MAX TR COMB 4 OUTILS S/BALAIS

DEWALT

Sale Price : $469.00 / CHAQUE

Offer ends 01 FÉV 2026

Your Price :
651,02 $ / CHAQUE

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCK486D2
  • Mfr. Model # DCK486D2
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Technical Specs

  • ArticleTR combinée
  • Tension (V)20 V
  • Capacité de la batterie(2) 2 Ah
  • SérieATOMIC(TM)
  • Série de la batterie20 V MAX XR
  • Perceuses inclusesPerceuse/visseuse de 1/2 po
  • Scies et meuleuses inclusesScie alternative à une main
  • Coffre inclusSac d'entrepreneur
  • Outils sans fil inclus Perceuse/visseuse, visseuse à chocs, outil multifonction oscillant, scie alternative
  • Nb d'outils 4
  • Marque de l'outil DEWALT
  • Nombre de piles incluses 2
  • Contenu de la trousse d'outil sans fil (4) outils seuls, (2) batteries, (1) chargeur
  • Outils de fixation inclus Tournevis à percussion (1 700 po-lb)
  • Autres outils et accessoires Outils multiples oscillants
  • Taille de prise 1/2 po
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list