!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASQUE DE SÉCURITÉ, CSA Z94.1-2005, TYPE 1, CLASSE C/G, FIBRE VERRE, CLIQUET À 8 POINTS, BORD AVANT, BLANC

CASQUE DE SÉCURITÉ, CSA Z94.1-2005, TYPE 1, CLASSE C/G, FIBRE VERRE, CLIQUET À 8 POINTS, BORD AVANT, BLANC

FIBRE-METAL

CASQUE DE SÉCURITÉ, CSA Z94.1-2005, TYPE 1, CLASSE C/G, FIBRE VERRE, CLIQUET À 8 POINTS, BORD AVANT, BLANC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASQUE DE SÉCURITÉ, CSA Z94.1-2005, TYPE 1, CLASSE C/G, FIBRE VERRE, CLIQUET À 8 POINTS, BORD AVANT, BLANC

CASQUE DE SÉCURITÉ, CSA Z94.1-2005, TYPE 1, CLASSE C/G, FIBRE VERRE, CLIQUET À 8 POINTS, BORD AVANT, BLANC

FIBRE-METAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.94 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONP2HNQRW01A000
  • Mfr. Model # P2HNQRW01A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Ce casque de sécurité Roughneck à bord avant s’adapte aux tailles de tête 6½ à 8 et est de couleur blanche. Il est fabriqué en fibre de verre et répond aux normes CSA Z94.1-2005, Type 1, Classe C et G. Ce casque est doté d’une suspension à cliquet régulier à huit points et de fentes latérales pour les accessoires.

Technical Specs

  • ArticleCasque de sécurité
  • Style de protection de la têteRebord avant
  • Couleur du casque protecteurBlanc
  • Pour taille de chapeau6 1/2 à 8
  • Ventilation de casqueNon
  • SérieRoughneck P2HN
  • Nb de points de suspension8
  • Classe CSAG
  • Fentes pour accessoiresOui
  • Classification ANSI Type 1, classe G
  • Suspension de casque de sécurité Cliquet (8 fixations)
  • Graphiques sur le casque de protection Aucun graphique
  • Options de fixation d'accessoires Fentes latérales
  • Haute visibilité Non
  • Type d'ajustement de la coiffe Cliquet
  • Application Sites de construction
  • Type CSA 1
  • Marque - protection de la tête HONEYWELL FIBRE-MÉTAL
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list