!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TARAUD 4 CANNELURES DROITES, 100,00 MM

TARAUD 4 CANNELURES DROITES, 100,00 MM

OSG

TARAUD 4 CANNELURES DROITES, 100,00 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARAUD 4 CANNELURES DROITES, 100,00 MM

TARAUD 4 CANNELURES DROITES, 100,00 MM

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.92 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1262
  • Mfr. Model # 1262
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ArticleTaraud à goujure droite
  • Type de filetMétrique a pas fin
  • Matériau du taraudAcier à coupe rapide
  • Longueur de filetage37,00 mm
  • Tolérance sur diamètre sur flancs de taraudJIS 2
  • Nb de goujures4
  • Alimentation en liquide de refroidissementSans alimentation en liquide de refroidissement
  • Système de mesureMétrique
  • Code ISO - matière principaleH, K, M, N, O, P, S
  • Diamètre de tige14,00 mm
  • Type de queue - usinageDroite
  • Taille du carré11,00 mm
  • Style du robinetGoujure droite
  • Angle d'hélice0 Degrees
  • Taille de filetage M18 x 2
  • Chanfrein du taraud Intermédiaire
  • Fini du taraud Brillant, non revêtu
  • Longueur hors tout 100,00 mm
  • Direction de filetage Droitier
  • Norme respectée - tige du taraud JIS
  • Collet prolongé Oui
  • Application - matière principale Tous les matériaux
  • Série 121
  • Longueur de tige 45,00 mm
  • Direction spirale Neutre
  • Groupe de tarauds Individuel
  • Tolérance sur diamètre sur flancs de taraud / Classe d'ajustement JIS 2
  • Country of Origin Japon (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list