!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS D'ASS. À SIX PANS CREUX,M20-2,5,50MM LO,STANDARD,OXYDE NOIR,ACIER ALLIÉ,10PQ

VIS D'ASS. À SIX PANS CREUX,M20-2,5,50MM LO,STANDARD,OXYDE NOIR,ACIER ALLIÉ,10PQ

APPROVED VENDOR

VIS D'ASS. À SIX PANS CREUX,M20-2,5,50MM LO,STANDARD,OXYDE NOIR,ACIER ALLIÉ,10PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS D'ASS. À SIX PANS CREUX,M20-2,5,50MM LO,STANDARD,OXYDE NOIR,ACIER ALLIÉ,10PQ

VIS D'ASS. À SIX PANS CREUX,M20-2,5,50MM LO,STANDARD,OXYDE NOIR,ACIER ALLIÉ,10PQ

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.11 / PAQUET of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YRP9
  • Mfr. Model # M20C50KCS
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

Vis d'assemblage à six pans creux en acier allié avec finition en oxyde noir. Livré en boîte de 10, conforme aux normes ASTM A574/ASME B18.3.

Technical Specs

  • ArticleVis d'assemblage à six pans creux
  • Système de mesureMétrique
  • Taille de prise17 mm
  • FinitionOxyde noir
  • Longueur minimale du filetage50 mm
  • Hauteur de tête20 mm
  • Style de filetageEntièrement fileté
  • Norme de qualité des matériauxASTM A574
  • Arbre d'entraînement-20 Degrees F
  • Résistance à la traction160 000 lb/po²
  • Pas de filetage2.5 mm
  • Type de tête Standard
  • Type d'entraînement Creux
  • Matériau Acier allié
  • Taille de filetage M20x2,5
  • Longueur de fixation 50 mm
  • Diamètre de la tête 30 mm
  • Normes dimensionnelles ASME B18.3
  • Température max. 400 Degrees F
  • Dureté Rockwell C39 à C44
  • Direction de filetage Droitier
  • Type de filetage Grossier
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list