!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET EXTRA-COURT, P, ACIER RAPIDE

FORET EXTRA-COURT, P, ACIER RAPIDE

CLEVELAND

FORET EXTRA-COURT, P, ACIER RAPIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET EXTRA-COURT, P, ACIER RAPIDE

FORET EXTRA-COURT, P, ACIER RAPIDE

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 12,68 $ / CHAQUE

EHC: EHC :
Min Qty 5 = 63,40 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 5. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC04547
  • Mfr. Model # C04547
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ArticleForet extra court
  • Équivalent décimal0,3230
  • Matériau - usinageAcier rapide
  • Angle de pointe du foret118 Degrees
  • Type de goujureHélicoïdale
  • Longueur de goujure1 11/16 po
  • Angle d'hélice28 Degrees
  • Direction spiraleÀ droite
  • Diamètre de tige21/64 po
  • Longueur hors tout2-15/16 po
  • Classe de longueur du foretExtra court
  • Alimentation en liquide de refroidissementSans alimentation en liquide de refroidissement
  • Série2120
  • Tolérance de diamètre du foret+0,0000 po/-0,0010 po
  • Application - matière principaleAluminium, laiton, bronze, cuivre
  • n° de liste2120
  • Taille de foret P
  • Système de mesure Lettre
  • Finition - usinage Brillant (sans revêtement)
  • Type de pointe du foret Point conventionnel
  • Nb de goujures 2
  • Profondeur de forage maximale 1 11/16 po
  • Direction de coupe Droitier
  • Type de queue - usinage Droite
  • Longueur de tige 1-1/4 po
  • Rapport profondeur x dia. 4xD
  • Longueur de pointe de foret 0,0000
  • Groupe de forets Individuel
  • Normes ASME B94.11M-1993
  • Classe de matériau - usinage Usage général
  • Code ISO - matière principale N
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list