!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET DE VIS À MÉTAUX, 3,0625 PO LO, PO FRACTIONNAIRE, P

FORET DE VIS À MÉTAUX, 3,0625 PO LO, PO FRACTIONNAIRE, P

CLARKSON-OSBORN

FORET DE VIS À MÉTAUX, 3,0625 PO LO, PO FRACTIONNAIRE, P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET DE VIS À MÉTAUX, 3,0625 PO LO, PO FRACTIONNAIRE, P

FORET DE VIS À MÉTAUX, 3,0625 PO LO, PO FRACTIONNAIRE, P

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.43 / CHAQUE

EHC: EHC :
Min Qty 11 = $136.73

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR78319
  • Mfr. Model # DR78319
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Ce foret court de longueur de machine à vis a des mesures fractionnaires en po. Ce foret court mesure 3,0625 po et il possède des cannelures hélicoïdales régulières de 1 3/4 po et une pointe en croix.

Technical Specs

  • ArticleForet extra-court
  • Système de mesurePouce (fraction)
  • Finition - usinageBrillant (sans revêtement)
  • Type de pointe du foretPointe fendue
  • Longueur de goujure1,75 po
  • Classe de longueur du foretExtra-court
  • Construction de l'âmeRefendu
  • Équivalent décimal 0,3480 po
  • Matériau - usinage Acier rapide
  • Angle de pointe du foret 118 Degrees
  • Type de goujure Hélicoïdale
  • Longueur hors tout 3,063 po
  • Groupe de forets Individuel
  • n° de liste DR78
  • Country of Origin Royaume-Uni (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list