!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUNETTES SEC LECTURE, BRANCHE L 4 3/8 PO

LUNETTES SEC LECTURE, BRANCHE L 4 3/8 PO

CONDOR

LUNETTES SEC LECTURE, BRANCHE L 4 3/8 PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUNETTES SEC LECTURE, BRANCHE L 4 3/8 PO

LUNETTES SEC LECTURE, BRANCHE L 4 3/8 PO

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.69 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6PPA9
  • Mfr. Model # 6PPA9
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ArticleLunettes de lecture de sécurité bifocales
  • Coussinet de nez ajustableNon
  • Matériau de brasPolycarbonate
  • Protection diélectriqueNon
  • Force de dioptrie+2,50
  • Couleur de montureGris
  • Style de cadreEnveloppant
  • GenreUnisexe
  • Comprend un traitement antistatique des verresNon
  • Comprend un revêtement pour les yeuxNon
  • Comprend un traitement anti-rayures des verresOui
  • Fonction de la lentilleBifocale
  • Détectable par détecteur de métalNon
  • SérieLecteur V300
  • Largeur de branche à branche2 3/4 po
  • Détectable avec rayons XNon
  • Longueur du bras réglable Non
  • Couleur du bras Gris
  • Type d'embout du bras Non réglable
  • Emplacement de la dioptrie Fond
  • Taille des lunettes Standard
  • Matériau de la carcasse Polycarbonate
  • Type de cadre Sans monture
  • Comprend un traitement antibuée des verres Non
  • Comprend un pare-soleil supérieur Non
  • Comprend des bras rembourrés Non
  • Couleur de lentille Gris
  • Matériau de lentille Polycarbonate
  • Lentille photochromatique Non
  • Normes ANSI Z87.1-2015
  • Désignation de la teinte de soudage Non évalué pour le soudage
  • Revêtement de lentille Anti-rayures
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list