!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUNETTES SECURITE,UNISEX,NR,DBL FOYER,U6

LUNETTES SECURITE,UNISEX,NR,DBL FOYER,U6

3M

LUNETTES SECURITE,UNISEX,NR,DBL FOYER,U6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUNETTES SECURITE,UNISEX,NR,DBL FOYER,U6

LUNETTES SECURITE,UNISEX,NR,DBL FOYER,U6

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.47 / each

EHC: EHC :
Min Qty 20 = $289.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSF425AF25
  • Mfr. Model # SF425AF-2.5
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ArticleLunettes de sécurité
  • Coussinet de nez ajustableNon
  • Couleur du brasNoir
  • Type d'embout du brasTechnologie du temple à diffusion sous pression
  • Taille des lunettesStandard
  • Matériau de la carcassePolycarbonate
  • Type de cadreSans monture
  • Comprend un traitement antibuée des verresOui
  • Comprend un pare-soleil supérieurNon
  • Includes No Lens CoatingsNo
  • Includes Polarized Lens CoatingNo
  • Revêtement de lentilleAnti-buée
  • Matériau de lentillePolycarbonate
  • Lentille photochromatiqueNon
  • NormesANSI Z87.1-2015
  • Désignation de la teinte de soudageNon évalué pour le soudage
  • Foam LinedNo
  • Longueur du bras réglable Non
  • Résistance ANSI aux éclaboussures et à la poussière ANSI Z87.1-2015
  • Matériau de bras Xylex
  • Protection diélectrique Non
  • Couleur de monture Transparent
  • Frame Style Wraparound
  • Genre Unisexe
  • Includes Anti-Static Lens Coating Non
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Couleur de lentille Transparent
  • Détectable par détecteur de métal Oui
  • Série 400
  • Désignation de protection contre les rayonnements ultraviolets U6
  • Détectable avec rayons X Oui
  • Country of Origin Taïwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list