!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BORD DE LA RAMPE AVEC ANGLE, SÉRIE REJUVENATOR, JAUNE, MATÉRIAU DE L'ENDOS URÉTHANE, SURFACE ANTIDÉRAPANTE

BORD DE LA RAMPE AVEC ANGLE, SÉRIE REJUVENATOR, JAUNE, MATÉRIAU DE L'ENDOS URÉTHANE, SURFACE ANTIDÉRAPANTE

WEARWELL

BORD DE LA RAMPE AVEC ANGLE, SÉRIE REJUVENATOR, JAUNE, MATÉRIAU DE L'ENDOS URÉTHANE, SURFACE ANTIDÉRAPANTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BORD DE LA RAMPE AVEC ANGLE, SÉRIE REJUVENATOR, JAUNE, MATÉRIAU DE L'ENDOS URÉTHANE, SURFACE ANTIDÉRAPANTE

BORD DE LA RAMPE AVEC ANGLE, SÉRIE REJUVENATOR, JAUNE, MATÉRIAU DE L'ENDOS URÉTHANE, SURFACE ANTIDÉRAPANTE

WEARWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.37 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRW502.58X2X39FYL
  • Mfr. Model # 502.58X2X39FYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ArticleBord de la rampe avec angle
  • NSF/ANSI 52Non
  • AutoclavableNon
  • Matériau de l'endosUréthane
  • SérieRejuvenator
  • Genre de bordFemelle
  • Matériau antifatigueOui
  • CouleurJaune
  • Surface antidérapante Oui
  • Lavable en machine Non
  • Caractéristiques de résistance Résistants aux produits chimiques
  • Matériau Polyuréthane
  • Compatibilité (série de tapis) Rejuvenator
  • Classement DOC FF1-70 Oui
  • Caractéristiques du support Antidérapant
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list