!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RACCORD DE RÉDUCTION, RACCORD 3/4 PO X 1/4 PO, NPT FEMELLE X NPT FEMELLE, GALVANISÉ, FONTE MALLÉABLE, ARGENT

RACCORD DE RÉDUCTION, RACCORD 3/4 PO X 1/4 PO, NPT FEMELLE X NPT FEMELLE, GALVANISÉ, FONTE MALLÉABLE, ARGENT

ANVIL

RACCORD DE RÉDUCTION, RACCORD 3/4 PO X 1/4 PO, NPT FEMELLE X NPT FEMELLE, GALVANISÉ, FONTE MALLÉABLE, ARGENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACCORD DE RÉDUCTION, RACCORD 3/4 PO X 1/4 PO, NPT FEMELLE X NPT FEMELLE, GALVANISÉ, FONTE MALLÉABLE, ARGENT

RACCORD DE RÉDUCTION, RACCORD 3/4 PO X 1/4 PO, NPT FEMELLE X NPT FEMELLE, GALVANISÉ, FONTE MALLÉABLE, ARGENT

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.90 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25CF97
  • Mfr. Model # 0311086409
  • UNSPSC # 40142305
  • CATALOGUE PAGE # 1738
  • Shipping Weight 0.23 lbs

Technical Specs

  • ArticleRaccord de réduction
  • Genre - côté AFemelle
  • Type - côté ANPT
  • Taille nominale du tuyau - côté B1/4 po
  • Déplacement/course, 1ere étage300 lb/po² à 150 degrés F
  • Forme spécifique du raccord de tuyauManchon d'accouplement de réduction
  • ApplicationAir, huile, eau non potable
  • CouleurArgent
  • Pour la catégorie des tuyaux40
  • Joint d'étanchéité inclusJoint non inclus
  • Classe Classe 150
  • Taille nominale du tuyau - côté A 3/4 po
  • Genre - côté B Femelle
  • Type - côté B NPT
  • Matériau du raccord de tuyau Fonte malléable
  • Normes Homologué UL, approuvé FM, conforme à ASME B16.3, ASTM A197
  • Forme de base du raccord de tuyau Manchon d'accouplement réducteur
  • Finition/revêtement Galvanisé
  • Pâte d'étanchéité pour raccords filetés préappliqué inclus Scellant pour filetage pré-appliqué non inclus
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list