!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUYAU PVC 2 1/2PO CEDULE 80 10PI L

TUYAU PVC 2 1/2PO CEDULE 80 10PI L

APPROVED VENDOR

TUYAU PVC 2 1/2PO CEDULE 80 10PI L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUYAU PVC 2 1/2PO CEDULE 80 10PI L

TUYAU PVC 2 1/2PO CEDULE 80 10PI L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.98 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VFA3
  • Mfr. Model # H0800250PG1000
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.63 lbs

Technical Specs

  • ArticleTuyau
  • CouleurGris
  • Écoulement par gravitéSans écoulement gravitaire
  • Déplacement/course, 1ere étage420 lb/po² à 73 degrés F
  • Température minimale de service32 degrés F
  • Diamètre extérieur2 7/8 po
  • CatégorieCatégorie 80
  • GenreFemelle
  • GenreFemelle
  • Configuration du filetageNon fileté
  • Application Eau non potable, eau potable
  • Compatibilité des raccords Catégorie 80
  • Matériau PVC
  • Températures de service max. 140 degrés F
  • Taille de tuyau nominale 2 1/2 po
  • Longueur hors tout 10 pi
  • Type de raccordement côté A Extrémité lisse
  • Type de connexion Extrémité lisse
  • Normes Certifié NSF-14, conforme aux exigences de ASTM D.1784
  • Épaisseur de paroi 0,276 po
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Certification environnementale et autres reconnaissances: Certifié NSF (norme de durabilité or environnementale)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list