!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TARAUD MAIN,CONIQUE,5/8 PO-18 NF,3 13/16 PO L,0.48 PO DIA,AC RAP

TARAUD MAIN,CONIQUE,5/8 PO-18 NF,3 13/16 PO L,0.48 PO DIA,AC RAP

CLARKSON-OSBORN

TARAUD MAIN,CONIQUE,5/8 PO-18 NF,3 13/16 PO L,0.48 PO DIA,AC RAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARAUD MAIN,CONIQUE,5/8 PO-18 NF,3 13/16 PO L,0.48 PO DIA,AC RAP

TARAUD MAIN,CONIQUE,5/8 PO-18 NF,3 13/16 PO L,0.48 PO DIA,AC RAP

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 32,91 $ / CHAQUE

EHC: EHC :
Min Qty 5 = 164,55 $

Compliance and Restrictions

  • None

Ce produit doit être acheté en quantités de 5 ou plus. Veuillez mettre à jour la quantité pour procéder au paiement.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZT08510
  • Mfr. Model # ZT08510
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ce taraud machine mesure 3 3/8 pouces de long, avec un filetage 1/2"-13 et un diamètre de tige de 0,367 pouce. Ce taraud à main est fabriqué en acier rapide.

Technical Specs

  • ArticleTaraud d'entretien
  • Chanfrein du taraudÉbaucheur
  • Longueur de filetage1 13/16 po
  • Direction de filetageDroitier
  • SérieZT08
  • Groupe de taraudsTaraud
  • Taille de filetage 5/8 po-18
  • Fini du taraud Clair
  • Longueur hors tout 3 13/16 po
  • Nb de goujures 4
  • Longueur de tige 2 po

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list