LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE LARGE/9, PR
LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE LARGE/9, PR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Stay safe with these size large/9 leather driver gloves. They are gunn cut and have wing thumbs for dexterity. These size large/9 gloves are sold in pairs.
Technical Specs
Item Leather Gloves
ANSI/ISEA Cut Level A1
Stitching Material Nylon
Sold As Pair
Standards EN 388
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour Yellow
Palm Material Cowhide
Series Ironclad Command IEX-WHO
Size- Numeric 9
Palm Colour Yellow
Cuff Colour Tan
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Cuff Length 2 in
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Cut Load 227 g
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Length 9 3/4 in
Thumb Style Wing
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Arc Flash PPE Category 0
Size- Alpha L
Includes Double Palm No
Cuff Material Leather
EN 388 Rating 3111
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 16
ANSI/ISEA Abrasion Cycles 4039
ANSI/ISEA Puncture Level 2
Colour Tan
Country of Origin Indonesia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.87
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.87
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.13
/ pair