!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,GREY,SZ 10,PR

KNIT GLOVES,GREY,SZ 10,PR

HYFLEX

KNIT GLOVES,GREY,SZ 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,GREY,SZ 10,PR

KNIT GLOVES,GREY,SZ 10,PR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 19,72 $ / PAIRE

EHC: EHC :
Min Qty 144 = $2,839.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11574VP100
  • Mfr. Model # 11574VP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Style de protection des mainsGant
  • Performance du gantUsage général, haute dextérité, haute préhensioln
  • Style de manchetteTricot
  • Couverture de l'enduit de base du gantPaume
  • Couverture de l'enduit du gantPaume
  • Fini de l'enduit du gantSableux
  • Sans siliconeSans silicone
  • Support réflectifPas d'endos réfléchissant
  • Style de main du gant Gauche et droite
  • Matériau de l'enduit du gant Nitrile
  • Sans latex Avec latex
  • Couverture des doigts Doigt complet
  • Couleur du revêtement du gant Noir
  • Compatible avec les écrans tactiles Compatible avec les écrans tactiles
  • Évalué pour une protection contre les chocs EN 388 Non conforme à la norme EN 388 Résistance aux chocs
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list