!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CADENAS A CLE, 5/8 PO,RECTANGLE,ARGENT,4

CADENAS A CLE, 5/8 PO,RECTANGLE,ARGENT,4

MASTER LOCK

CADENAS A CLE, 5/8 PO,RECTANGLE,ARGENT,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CADENAS A CLE, 5/8 PO,RECTANGLE,ARGENT,4

CADENAS A CLE, 5/8 PO,RECTANGLE,ARGENT,4

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.86 / pkg. of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HWK7
  • Mfr. Model # 3QCOM
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • ArticleCadenas
  • Matériau du corps de la serrureAcier
  • Lock Body FinishLaminated
  • Lock Body ShapeRectangular
  • Lock Body ColourSilver
  • Épaisseur du corps3/4 po
  • Couleur de butoirGris
  • EnvironnementIntérieur
  • Dégagement horizontal de la manille5/8 po
  • Includes Dust CoverDust Cover Not Included
  • Includes Lock CoverNon
  • Key Locking MechanismPin Tumbler
  • Type d'entrée de cléMaster K1
  • Nb de butoirs1
  • Number of Locks in Pack4
  • Diamètre de la manille9/32 po
  • Vertical Shackle Clearance3/4 in
  • Type d'anse Anse standard
  • Matériau d'anse Acier
  • Shackle Finish Nickel
  • No. de fabricant de clé supplémentaire K1
  • Hauteur du corps 1-9/16 po
  • Largeur du corps 1-9/16 po
  • Matériau de butoir Caoutchouc
  • Caractéristiques Verrouillage à double roulement à billes pour une résistance maximale au forçage
  • Comprend Pare-chocs
  • Includes ID Tag ID Tag Not Included
  • Cléage Clé identique
  • Key Retaining Not Key Retaining
  • Mécanisme de verrouillage Verrouillage de roulement à billes
  • Nb de clé 2
  • Nb de goupilles 4 broches
  • Shackle Shape Rounded
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list