!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET MARCHÉ SCNDR,FLÛTE 3 7/8 PO,5 1/4 PO L,13/32 PO DIA,POINTE CARBURE/REVÊT ÉTAIN

FORET MARCHÉ SCNDR,FLÛTE 3 7/8 PO,5 1/4 PO L,13/32 PO DIA,POINTE CARBURE/REVÊT ÉTAIN

CLARKSON-OSBORN

FORET MARCHÉ SCNDR,FLÛTE 3 7/8 PO,5 1/4 PO L,13/32 PO DIA,POINTE CARBURE/REVÊT ÉTAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET MARCHÉ SCNDR,FLÛTE 3 7/8 PO,5 1/4 PO L,13/32 PO DIA,POINTE CARBURE/REVÊT ÉTAIN

FORET MARCHÉ SCNDR,FLÛTE 3 7/8 PO,5 1/4 PO L,13/32 PO DIA,POINTE CARBURE/REVÊT ÉTAIN

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 75,78 $ / CHAQUE

EHC: EHC :
Min Qty 2 = 151,56 $

Compliance and Restrictions

  • None

Ce produit doit être acheté en quantités de 2 ou plus. Veuillez mettre à jour la quantité pour procéder au paiement.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBSC04026T
  • Mfr. Model # SC04026T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Ce foret de chantier a une longueur de cannelure de 3 7/8 po, une longueur totale de 5 1/4 po et un diamètre de 13/32 po. Il est doté d'une pointe en carbure et d'un revêtement en nitrure de titane.

Technical Specs

  • ArticleForet court
  • Équivalent décimal0,4062 po
  • Matériau - usinageCarbure
  • Longueur de goujure3-7/8 po
  • Diamètre de tige0,4062 po
  • Classe de longueur du foretForet court
  • SérieSC04
  • Taille de foret 13/32 po
  • Système de mesure Pouce (fraction)
  • Finition - usinage TiN
  • Direction de coupe Droite
  • Longueur hors tout 5,25 po
  • Groupe de forets Individuel
  • Normes NAS
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list