!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET COURT, FORET 8,8 MM, CANNELURE 81 MM LO, 125 MM LO, ACIER RAPIDE

FORET COURT, FORET 8,8 MM, CANNELURE 81 MM LO, 125 MM LO, ACIER RAPIDE

WESTWARD

FORET COURT, FORET 8,8 MM, CANNELURE 81 MM LO, 125 MM LO, ACIER RAPIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET COURT, FORET 8,8 MM, CANNELURE 81 MM LO, 125 MM LO, ACIER RAPIDE

FORET COURT, FORET 8,8 MM, CANNELURE 81 MM LO, 125 MM LO, ACIER RAPIDE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.27 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5PLU1
  • Mfr. Model # 5PLU1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Ce foret court à usage général en acier rapide a une tige de 11/32 po de diamètre. Il ne correspond à aucune norme. Ce foret a un fini oxyde noir et il est métrique. Il est sans canal de refroidissement et mesure 125 mm de long. De plus, il a une cannelure hélicoïdale de 81 mm, une tige droite, un sens de coupe à droite et un angle de pointe de 118°.

Technical Specs

  • ArticleForet court
  • Équivalent décimal0,3465 po
  • Matériau - usinageAcier rapide
  • Angle de pointe du foret118 Degrees
  • Alimentation en liquide de refroidissementSans alimentation en liquide de refroidissement
  • Nb de goujures1
  • Profondeur de forage maximale81 mm
  • Type de queue - usinageDroite
  • Longueur hors tout125,00 mm
  • Longueur de pointe de foret118
  • NormesAucune classification
  • Taille de foret 8,80 mm
  • Système de mesure Métrique
  • Finition - usinage Oxyde noir
  • Type de pointe du foret Pointe conventionnelle
  • Type de goujure Hélicoïdale
  • Longueur de goujure 81,00 mm
  • Direction de coupe Droite
  • Diamètre de tige 11/32 po
  • Classe de longueur du foret Foret court
  • Groupe de forets Individuel
  • Classe de matériau - usinage Usage général
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list