!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAC DE TUY HYDR,SEAL LOK,PIV,FEM,90 ° SHRT DRP COUDE,JNT TOR,1/2 PO X 1PO-14,ST

RAC DE TUY HYDR,SEAL LOK,PIV,FEM,90 ° SHRT DRP COUDE,JNT TOR,1/2 PO X 1PO-14,ST

PARKER

RAC DE TUY HYDR,SEAL LOK,PIV,FEM,90 °  SHRT DRP COUDE,JNT TOR,1/2 PO X 1PO-14,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAC DE TUY HYDR,SEAL LOK,PIV,FEM,90 ° SHRT DRP COUDE,JNT TOR,1/2 PO X 1PO-14,ST

RAC DE TUY HYDR,SEAL LOK,PIV,FEM,90 ° SHRT DRP COUDE,JNT TOR,1/2 PO X 1PO-14,ST

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.47 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1J971-10-8
  • Mfr. Model # 1J971-10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ce raccord de tuyau hydraulique barbelé permanent est construit en acier. Ce raccord à sertir pivotant est femelle, comprend un tuyau Seal-lok et un coude à chute courte de 90°. Il mesure 1/2 po x 1po-14 et comprend un joint torique.

Technical Specs

  • ArticleRaccord de tuyau hydraulique
  • Pour D.I. de tuyau1/2 po
  • Forme du raccordCoude 90 Degrees
  • Taille du raccord de tuyau B5/8 po
  • Matériau de raccordAcier
  • Type de connexion du raccord de tuyauBarbelure x sertissage
  • À utiliser avec série de tuyaux 711, 721, 774, 721ST, 721TC, 722ST, 772ST, 772TC
  • Taille de filetage 1 po-14
  • Sexe du raccord de tuyau B Femelle
  • Type de connexion - raccord pour tuyau B Sertissage
  • Normes ISO 12151-1-SWES90
  • Sexe du raccord Femelle
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list