!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS TÊTE HEXAGONALE,ACIER,GRADE 8,OXYDE NOIR,½"-13,GROS,7½PO L,5PQ

VIS TÊTE HEXAGONALE,ACIER,GRADE 8,OXYDE NOIR,½"-13,GROS,7½PO L,5PQ

APPROVED VENDOR

VIS TÊTE HEXAGONALE,ACIER,GRADE 8,OXYDE NOIR,½"-13,GROS,7½PO L,5PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS TÊTE HEXAGONALE,ACIER,GRADE 8,OXYDE NOIR,½"-13,GROS,7½PO L,5PQ

VIS TÊTE HEXAGONALE,ACIER,GRADE 8,OXYDE NOIR,½"-13,GROS,7½PO L,5PQ

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.06 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RMC9
  • Mfr. Model # N04100.050.0750
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.172 lbs

Product Details

Vis à tête hexagonale en acier de classe 8 avec finition en oxyde noir. Conforme aux normes SAE J429/ASME B18.2.1.

Technical Specs

  • ArticleVis d'assemblage à tête hexagonale
  • Grade/classe du matériauQualité 8
  • Taille de filetage1/2 po-13
  • Longueur de fixation7-1/2 po
  • Largeur de tête3/4 po
  • PriseHexagonal
  • Dureté RockwellC33
  • Norme de qualité des matériauxSAE J429
  • Longueur hors tout7-1/2 po
  • Style de filetagePartiellement fileté
  • Style de têteHexagonal
  • Taille de vis1/2 po
  • Matériau Acier
  • Finition Oxyde noir
  • Direction de filetage Droitier
  • Longueur minimale du filetage 7-1/2 po
  • Hauteur de tête 5/16 po
  • Résistance à la traction 150 000 lb/po²
  • Normes dimensionnelles ASME B18.2.1
  • Système de mesure Pouce
  • Ajustement de fil 2 A
  • Type Vis d'assemblage à tête hexagonale
  • Type de filetage Grossier
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list