!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VESTE DE SÉCURITÉ MATELASSÉE,HOMME,VERT FLUO,P,100% POLYESTER,67G/M2,ANSI CLASSE 3

VESTE DE SÉCURITÉ MATELASSÉE,HOMME,VERT FLUO,P,100% POLYESTER,67G/M2,ANSI CLASSE 3

TOUGH DUCK

VESTE DE SÉCURITÉ MATELASSÉE,HOMME,VERT FLUO,P,100% POLYESTER,67G/M2,ANSI CLASSE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VESTE DE SÉCURITÉ MATELASSÉE,HOMME,VERT FLUO,P,100% POLYESTER,67G/M2,ANSI CLASSE 3

VESTE DE SÉCURITÉ MATELASSÉE,HOMME,VERT FLUO,P,100% POLYESTER,67G/M2,ANSI CLASSE 3

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.43 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS43211SML-FLGR
  • Mfr. Model # S43211SML-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Veste de sécurité molletonnée vert fluorescent pour homme. Taille petite. Tissu 100% polyester d'un poids de 67 g/m2. Conforme à la norme CSA classe 2/niveau 2.

Technical Specs

  • ArticleVeste de sécurité matelassée
  • StyleVeste
  • Type ANSIR
  • Type de fermeture frontaleFermeture à glissière
  • TailleP
  • Taille de poitrine maximale37 po
  • NormesCSA classe 2, niveau 2
  • Isolation pour le froidOui
  • Nb de poches internes2
  • Type de vêtement Veste
  • Classe ANSI 3
  • Genre Hommes
  • Couleur Vert fluorescent
  • Nb de poches externes 2
  • Matériau Polyester
  • Taille de poitrine minimale 35 po
  • Poids du tissu 67 g/m²
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list