!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIS TETE HEXAGONALE,ACIER,GRADE 8,5/PQ

VIS TETE HEXAGONALE,ACIER,GRADE 8,5/PQ

ARMOR COAT

VIS TETE HEXAGONALE,ACIER,GRADE 8,5/PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIS TETE HEXAGONALE,ACIER,GRADE 8,5/PQ

VIS TETE HEXAGONALE,ACIER,GRADE 8,5/PQ

ARMOR COAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.54 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DJW9
  • Mfr. Model # UST235804
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ArticleVis d'assemblage à tête hexagonale
  • Grade/classe du matériauQualité 8
  • Taille de filetage7/16 po-14
  • Longueur de fixation5 po
  • Largeur de tête5/8 po
  • PriseHexagonal
  • Dureté RockwellHRC33
  • Norme de qualité des matériauxSAE J429
  • Longueur hors tout5 po
  • Style de filetagePartiellement fileté
  • Style de têteHexagonal
  • Taille de vis7/16 po
  • Matériau Acier
  • Finition Armor Coat
  • Direction de filetage Droitier
  • Longueur minimale du filetage 1 1/8 po
  • Hauteur de tête 9/32 po
  • Résistance à la traction 150 000 lb/po²
  • Normes dimensionnelles ASME B18.2.1
  • Système de mesure Pouce
  • Ajustement de fil 2 A
  • Type Vis d'assemblage à tête hexagonale
  • Type de filetage Grossier
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list