!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ASSORTIMENT VIS À TÊTE HEXAGONALE,ACIER,GRADE 8,MANTEAU D'ARMURE,GROS,POUCE,330PC,COFFRET PLASTIQUE

ASSORTIMENT VIS À TÊTE HEXAGONALE,ACIER,GRADE 8,MANTEAU D'ARMURE,GROS,POUCE,330PC,COFFRET PLASTIQUE

ARMOR COAT

ASSORTIMENT VIS À TÊTE HEXAGONALE,ACIER,GRADE 8,MANTEAU D'ARMURE,GROS,POUCE,330PC,COFFRET PLASTIQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASSORTIMENT VIS À TÊTE HEXAGONALE,ACIER,GRADE 8,MANTEAU D'ARMURE,GROS,POUCE,330PC,COFFRET PLASTIQUE

ASSORTIMENT VIS À TÊTE HEXAGONALE,ACIER,GRADE 8,MANTEAU D'ARMURE,GROS,POUCE,330PC,COFFRET PLASTIQUE

ARMOR COAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.76 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DKD2
  • Mfr. Model # UST900003
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1076
  • Shipping Weight 6.5 lbs

Product Details

Assortiment de vis d’assemblage à tête à six pans en acier de grade 8 avec finition Armor Coat. Vis à tête hex 20¼-20x¾,10¼-20x½,x1,x1½,⅜-16x¾,5/16-18x¾,x1¼,5¼-20x2,⅜-16x1,x1¼,x1½,x2,5/16-18x1,x1½,x2po, rondelles de blocage haute résis. 30¼po...

Technical Specs

  • ArticleAssortiment de vis d'assemblage à tête hexagonale
  • Grade/classe du matériauQualité 8
  • Système de mesurePouce
  • Nb de tailles24
  • Vis/boulons inclusVis d'assemblage à tête hexagonale : (20) 1/4 po-20x3/4 po, (10) 1/4 po-20x1 po, (10) 1/4 po-20x1 po, (10) 1/4 po-20x1 1/2 po, (10) 3/8 po-16x3/4 po, (10) 5/16 po-18x3/4 po, (10) 5/16 po-18x1 1/4 po, (5) 1/4 po-20x2 po, (5) 3/8 po-16x1 po, (5) 3/8 po-16x2 po, (5) 5/16 po-18x1 po
  • Rondelles plates incluses(50) 1/4 po, (50) 3/8 po
  • Type de contenantBoîte en plastique
  • Type de têteHexagonal
  • PriseHexagonal externe
  • TypeVis d'assemblage à tête hexagonale
  • Comprend des écrous hexagonauxOui
  • Vis/boulons inclusOui
  • Matériau Acier
  • Finition Armor Coat
  • Nb de pièces 330
  • Comprend Vis à tête hexagonale (20) Chacun : 1/4 po-20 x 3/4 po, (10) chacun : 1/4 po-20 x 1/2 po, x 1 po, x 1 1/2 po, 3/8 po-16 x 3/4 po, 5/16 po-18 x 3/4 po, x 1 1/4 po, (5) chacun : 1/4 po-20x2 po, 3/8 po-16x1 po, x1 1/4 po, x1 1/2 po, x2 po, 5/16 po-18x1 po, x1 1/2 po, x2 po, rondelles de verrouillage à haute résistance (30) chacun : 1/4 po, (20) chacun : 3/8 po, 5/16 po, rondelles plates SAE (50) chacune : 1/4 po, 3/8 po, 5/16 po, écrous hexagonaux (20) chacun : 1/4 po-20, 5/16 po-18, 3/8 po-16, et conteneur en plastique
  • Écrous hexagonaux inclus Écrous hexagonaux (20) 1/4 po-20, (20) 5/16 po-18, (20) 3/8 po-16
  • Rondelles de blocage incluses (20) 3/8 po : (20) 5/16 po : (30) 1/4 po
  • Matériau de conteneur Plastique
  • Type de filetage Grossier
  • Style de tête Hexagonal
  • Comprend des rondelles plates Oui
  • Comprend des rondelles de blocage Oui
  • Country of Origin Taïwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list