!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESPIRATEUR CONTRE LES PARTICULES, PP/POLYISOPRÈNE/PUR/AL/ACIER, UNIVERSEL, N95, NIOSH, PLIABLE À PLAT

RESPIRATEUR CONTRE LES PARTICULES, PP/POLYISOPRÈNE/PUR/AL/ACIER, UNIVERSEL, N95, NIOSH, PLIABLE À PLAT

3M

RESPIRATEUR CONTRE LES PARTICULES, PP/POLYISOPRÈNE/PUR/AL/ACIER, UNIVERSEL, N95, NIOSH, PLIABLE À PLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRATEUR CONTRE LES PARTICULES, PP/POLYISOPRÈNE/PUR/AL/ACIER, UNIVERSEL, N95, NIOSH, PLIABLE À PLAT

RESPIRATEUR CONTRE LES PARTICULES, PP/POLYISOPRÈNE/PUR/AL/ACIER, UNIVERSEL, N95, NIOSH, PLIABLE À PLAT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.58 / PAQUET of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1870PLUSR
  • Mfr. Model # 1870+
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.641 lbs

Product Details

Ce respirateur à particules jetable universel à pli plat Aura est fabriqué en polypropylène et est disponible en blanc. Il est conforme à la norme N95 NIOSH et possède un double serre-tête en polyisoprène agrafé en acier non réglable, un pince-nez réglable en aluminium et une mousse nasale en polyuréthane. Le respirateur sans latex est doté d'un support électrostatique à trois panneaux et avancé.

Technical Specs

  • ArticleRespirateur médical
  • Classement NIOSHN95
  • Type de serre-tête de respirateurDouble, non réglable
  • Forme de respirateurRepliable plat
  • Classe ISO de salle blancheNon évalué
  • Vanne d'expirationNon
  • Type de joint d'étanchéité facialMousse nasale
  • CouleurBlanc
  • NormesN95, FDA
  • Taille de masque Moyen
  • Matériau de masque Polypropylène
  • Comprend un couvre-œil Non
  • Degré de résistance aux éclaboussures ASTM Niveau 3
  • Type de couvre-nez Pince-nez en métal
  • Nb de couches 3
  • Contenu de latex Sans latex
  • Emballage individuel Oui
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list