!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1/3 HP, 3,450 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1/3 HP, 3,450 NAMEPLATE RPM

DAYTON

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1/3 HP, 3,450 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1/3 HP, 3,450 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1/3 HP, 3,450 NAMEPLATE RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.08 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE20CL65
  • Mfr. Model # 20CL65
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.2 lbs

Technical Specs

  • ItemGeneral Purpose Motor
  • Nameplate RPM3,450 RPM
  • Frame48
  • Full Load Amps1.4/0.7 A
  • Motor BearingsBall
  • Motor Design3-Phase
  • PhaseThree
  • Motor ApplicationGeneral Purpose
  • Duty CycleContinuous
  • Ins. ClassB
  • Length Less Shaft7 3/4 in
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialSteel
  • Motor Shaft DesignFlat
  • Overall Length9 5/16 in
  • Shaft Length1 1/2 in
  • HP 1/3 hp
  • Voltage 230/460V AC
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.35
  • Motor Enclosure Design Open Drip Proof
  • No. of Speeds 1
  • Motor Sub Application Belt Drive Fan/Blower
  • Hz 60/50 Hz
  • Inverter Rated Inverter Rated
  • Manufacturers Warranty Length 1 yr
  • Motor Efficiency Group Premium Efficiency (IE3)
  • Motor Mounting Position Horizontal/Vertical Shaft Down
  • Nominal Efficiency 69.50%
  • Shaft Dia. 1/2 in
  • Standards CE, CSA Certified, UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Energy Aware Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list