!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MTR GP,DC,V EX,1/2 HP,3450 T/M,56C

MTR GP,DC,V EX,1/2 HP,3450 T/M,56C

DAYTON

MTR GP,DC,V EX,1/2 HP,3450 T/M,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR GP,DC,V EX,1/2 HP,3450 T/M,56C

MTR GP,DC,V EX,1/2 HP,3450 T/M,56C

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.25 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1K078
  • Mfr. Model # 1K078
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 7
  • Shipping Weight 32.0 lbs

Technical Specs

  • ArticleMoteur à usage général
  • Rendement nominal (tr/min)3 450
  • Carcasse56C
  • Intensité maximale (A)8,4/4,0 à 4,2
  • Roulements de moteurBilles
  • Conception de moteurDémarrage par condensateur
  • Phases1
  • Application de moteurUsage général
  • Matériau de la carcasse du moteurAcier
  • ComprendBoîte de dérivation
  • Longueur sans tige9-3/4 po
  • Position de fixation du moteurToutes positions
  • Longueur hors tout11-3/8 po
  • Diamètre d'arbre5/8 po
  • NormesHomologation UL, certification CSA, CE
  • HP 1/2
  • Tension (V) 115/208-230
  • Protection thermique du moteur Automatique
  • Rotation d'arbre de moteur SH/SAH
  • Facteur de service du moteur 1
  • Conception de l'enveloppe du moteur Fermé autoventilé
  • Nb de vitesses 1
  • Température ambiante max. 40 Degrees C
  • Hz 60
  • Classe d'isolation B
  • Durée de la garantie du fabricant 1 an
  • Efficacité nominale 56,10 %
  • Type d'arbre de moteur Claveté
  • Longueur d'arbre 1-7/8 po
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list