!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANT POM REVETUE POLYU S/NYL SHEL

GANT POM REVETUE POLYU S/NYL SHEL

SUPERIOR GLOVE

GANT POM REVETUE POLYU S/NYL SHEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANT POM REVETUE POLYU S/NYL SHEL

GANT POM REVETUE POLYU S/NYL SHEL

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.53 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13PU6
  • Mfr. Model # S13PU6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ArticleGant
  • NormesANSI Résistance aux perforations niveau 2, conforme à la réglementation CFIA, homologué UKCA/CE
  • Performance du gantAjustement confortable, grande dextérité, adhérence élevée
  • Style de manchetteTricot
  • Couverture de l'enduit de base du gantPaume
  • Couverture de l'enduit du gantPaume
  • Taille - alphabétiqueTP
  • ÉpaisseurCal. 13
  • Sans siliconeNon
  • Support réflectifNon
  • Matériau de revêtement de la poignéePolyuréthane
  • Matériau de paumePolyuréthane
  • Matériau en tricot Coton, nylon
  • Type de paume Revêtu
  • Matériau de l'enduit du gant Polyuréthane
  • Sans latex Non
  • Comprend un entredoigt-index renforcé Non
  • Taille - Numérique 6
  • Caractéristiques du gant Adapté aux salles blanches, peu pelucheux, non marquant, résistant à l'eau
  • Compatible avec les écrans tactiles Non
  • Unité de vente Chacun
  • Résistance aux perforations ANSI/ISEA 2
  • Paume - double épaisseur de fibre Non
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list