!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS DE SOUDAGE, POUCE DROIT, MANCHETTE DE GANTELET, DAIM JAUNE, P, TIG

GANTS DE SOUDAGE, POUCE DROIT, MANCHETTE DE GANTELET, DAIM JAUNE, P, TIG

BOB DALE

GANTS DE SOUDAGE, POUCE DROIT, MANCHETTE DE GANTELET, DAIM JAUNE, P, TIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS DE SOUDAGE, POUCE DROIT, MANCHETTE DE GANTELET, DAIM JAUNE, P, TIG

GANTS DE SOUDAGE, POUCE DROIT, MANCHETTE DE GANTELET, DAIM JAUNE, P, TIG

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.34 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1741PK9
  • Mfr. Model # 64-1-1741-9-K
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Couleur de la manchetteGris
  • Matériau du dos (gants)Cuir de chevreuil
  • Coupe de gantFrançaise
  • Classe/qualité (gants en cuir)A
  • Haute visibilitéNon
  • Comprend un panneau d'identificationNon
  • Comprend une protection des points de pincementNon
  • Paume rouge incluseNon
  • Qualité de cuirPremière qualité
  • Support réflectifNon
  • Application (gants en cuir)TIG
  • Style de manchette Manchette
  • Construction du gant Coupé-cousu
  • Style de main du gant Gauche et droite
  • Matériau de la doublure du gant Non doublé
  • Rustine pour patin inclus Non
  • Comprend une paume rembourrée Non
  • Comprend une courroie de traction Non
  • Couleur du cuir Jaune
  • Résistance à l'huile Non
  • Compatible avec les écrans tactiles Non
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list