!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS DE SOUDAGE,POUCE DROIT,TLE 9,VT,KEVLAR/CR VCHTTE FENDU,PR

GANTS DE SOUDAGE,POUCE DROIT,TLE 9,VT,KEVLAR/CR VCHTTE FENDU,PR

WATSON GLOVES

GANTS DE SOUDAGE,POUCE DROIT,TLE 9,VT,KEVLAR/CR VCHTTE FENDU,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS DE SOUDAGE,POUCE DROIT,TLE 9,VT,KEVLAR/CR VCHTTE FENDU,PR

GANTS DE SOUDAGE,POUCE DROIT,TLE 9,VT,KEVLAR/CR VCHTTE FENDU,PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 62,58 $ / PAIRE

EHC: EHC :
Min Qty 6 = 375,48 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 6. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT126-09
  • Mfr. Model # 126-09
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Protégez vos mains a/ cette paire de gants de soudage Pipeliner. Ils sont tle neuf, vts, et comprennent une paume en cuir de vache fendu et une manchette en cuir. Ces gants ont un pouce droit et sont cousus en Kevlar p/ une durabilité accrue.

Technical Specs

  • ArticleGants de soudure
  • Matériau de poignetCuir
  • Coupe de gantFrançaise
  • Couleur du cuirVert
  • Matériau de paumeCuir de vache
  • Matériau des couturesKevlar
  • Taille - Numérique9
  • Couleur Vert
  • Style de manchette Manchette
  • Matériau de la doublure du gant Non doublé
  • Procédé de paume en cuir Refendu
  • Régions renforcées Entredoigt-index renforcé
  • Style de pouce Droit
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list