!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTEUR A ENGRENAGE 90TR/MIN CA

MOTEUR A ENGRENAGE 90TR/MIN CA

DAYTON

MOTEUR A ENGRENAGE 90TR/MIN CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTEUR A ENGRENAGE 90TR/MIN CA

MOTEUR A ENGRENAGE 90TR/MIN CA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,038.07 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN6K332
  • Mfr. Model # 6K332
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 29
  • Shipping Weight 17.06 lbs

Technical Specs

  • ArticleMoteur à engrenages alimenté en CA
  • Tension (moteurs à engrenages)115 VCA
  • Couple max.100 po-lb
  • Orientation d'arbre (moteurs à engrenages)Parallèle
  • Rendement nominal (tr/min)90
  • Position de montage (moteurs à engrenages)Toutes positions
  • Longueur sans tige9-7/8 po
  • Charge en en porte-à-faux175 lb
  • Rapport d'engrenage19:1
  • Protection thermiqueNon
  • Type de moteurPhase auxiliaire
  • Longueur d'arbre (dimension V)1.5"
  • LubrificationPermanent, huile à engrenage de haute tenue
  • Matériau de carter d'engrenageAluminium moulé sous pression
  • Type (moteurs à engrenages) Moteur à engrenages CA
  • Phase (moteurs à engrenages) 1
  • Type d'arbre (moteurs à engrenages) Simple
  • Rotation (moteurs à engrenages) SH/SAH
  • Boîtier (moteurs à engrenages) Fermé autoventilé
  • Type de frein (moteurs à engrenages) Aucune
  • Hz 60
  • HP d'entrée 1/6
  • Intensité maximale (A) 3,80
  • Température ambiante max. 40 Degrees C
  • Diamètre d'arbre (dimension U) 5/8"
  • Nb de disques de frein requis 2
  • Boîtier Aluminium moulé sous pression
  • Matériau d'engrenage Acier trempé
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list