!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUYAU METALLIQUE FLEXIBLE 3/4PO 12

TUYAU METALLIQUE FLEXIBLE 3/4PO 12

HOSE MASTER

TUYAU METALLIQUE FLEXIBLE 3/4PO 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUYAU METALLIQUE FLEXIBLE 3/4PO 12

TUYAU METALLIQUE FLEXIBLE 3/4PO 12

HOSE MASTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.82 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4FJV6
  • Mfr. Model # GM075SHM120
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ArticleAssemblage de tuyaux métalliques flexibles
  • Longueur de tuyau12 po
  • Matériau de la gaine de tuyauAcier inoxydable 304
  • Plage de température-325 Degrees à 1 200 Degrees F
  • Matériau du raccord de tuyau AAcier inoxydable 304
  • Type de raccord de tuyau AMNPT
  • Taille du raccord de tuyau A3/4 po
  • Produits chimiques compatiblesLiquide de frein, eau désionisée, eau douce, fluide hydraulique (pétrole), fluide hydraulique (synthétique), huile pour moteurs, naphta
  • Pour type de médiaLiquide de frein, fluide hydraulique, huile pour moteurs, naphta, eau
  • D.I. de tuyau 3/4 po
  • Matériau du tube de tuyau Acier inoxydable 321
  • Pression de service max. à 70 F 898 lb/po²
  • Rayon de courbure dynamique min. (po) 6,4
  • Matériau du raccord de tuyau B Acier inoxydable 304
  • Type de raccord de tuyau B MNPT
  • Taille du raccord de tuyau B 3/4 po
  • Produits chimiques non recommandés Hypochlorite de sodium/eau de Javel (jusqu'à 20 %)
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list