!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARMOIRE SEC PROD INFLAMMABLES,COMPTOIR

ARMOIRE SEC PROD INFLAMMABLES,COMPTOIR

EAGLE

ARMOIRE SEC PROD INFLAMMABLES,COMPTOIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARMOIRE SEC PROD INFLAMMABLES,COMPTOIR

ARMOIRE SEC PROD INFLAMMABLES,COMPTOIR

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,250.50 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1904X
  • Mfr. Model # 1904X
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • ArticleArmoire de sécurité pour produits inflammables
  • CouleurJaune
  • Type de poignée de portePoignée encastrée à tirer
  • Type de porteÀ charnières
  • Profondeur extérieure17 po
  • Largeur externe17 po
  • CaractéristiquesSeuil de porte étanche, plus dispositif de mise à la terre, avertissement trilingue rouge
  • Comprend(2) évents, capuchon, pare-flamme
  • Intérieur/extérieurIntérieur
  • MatériauAcier
  • NFPA 400Non
  • Nb de portes1
  • Type de stockage de sécuritéArmoire
  • Type de produit chimique de stockageArmoire résistante au feu
  • Construction muraleConstruction de calibre 18, double paroi avec vide d'air de 1 1/2 po
  • Format de l'armoire Plan de travail
  • Type de fermeture de la porte Manuelle
  • Largeur de l'ouverture de porte 14-1/2 po
  • Classement au feu EN Non combustible
  • Hauteur externe 22 po
  • Classe FM 6050
  • Finition Recouvert de poudre
  • Rouleaux inclus Non
  • Type de verrou À clé
  • NFPA 30 Oui
  • Normes Code NFPA 30, OSHA
  • Nb de tablettes 1
  • Capacité de rangement 4 gal
  • Type de conteneur de stockage Petits récipients
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list