!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTR APPLI AGRICL,TRIPHASE,TEFC,1-1/2 HP

MOTR APPLI AGRICL,TRIPHASE,TEFC,1-1/2 HP

DAYTON

MOTR APPLI AGRICL,TRIPHASE,TEFC,1-1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTR APPLI AGRICL,TRIPHASE,TEFC,1-1/2 HP

MOTR APPLI AGRICL,TRIPHASE,TEFC,1-1/2 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $771.90 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZJ99
  • Mfr. Model # 48ZJ99
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • ArticleMoteur agricole d'usage général
  • Conception de moteurTriphasé
  • HP1.5
  • Rendement nominal (tr/min)1 745
  • PhasesTriphasé
  • Rotation d'arbre de moteurSH/SAH
  • Hz60
  • Type d'arbre de moteurClaveté
  • Facteur de marcheContinu
  • Nb de vitesses1
  • Diamètre d'arbre5/8 po
  • NormesCertifié CSA (258501), homologué UL (E37403)
  • Classe d'isolationF
  • Température ambiante max.40 Degrees C
  • Matériau de la carcasse du moteurAcier laminé
  • FinitionÉpoxyde
  • Application de moteur Application agricole
  • Conception de l'enveloppe du moteur Refroidissement par ventilateur totalement fermé
  • Type de fixation du moteur Base rigide
  • Tension (V) 208-230/460 VCA
  • Facteur de service du moteur 1,15
  • Carcasse 56
  • Intensité maximale (A) 4,5-4,5/2,2
  • Protection thermique du moteur Manuelle
  • Efficacité nominale 85,5 %
  • Longueur hors tout 13 3/8 po
  • Longueur d'arbre 1 7/8 po
  • Comprend Clé d'arbre, boîte à gaine étanche, élingue d'arbre
  • Longueur sans tige 11 1/2 po
  • Roulements de moteur Billes
  • Position de fixation du moteur Tous les angles
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list